Shop All Belt Drive Axial Upblast Exhaust Ventilators
Dayton
Exh Vent w/ Drive Pkg, 208-230/460 V
Mfr # 7HZ10
Zoro # G3692394
product price: $1,680.99
/ea
Free Shipping & Returns
$1,680.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Type - Roof Ventilators Belt Drive
- Drive Package With Motor Included Yes
- Base Size - Roof Ventilators 36 3/8 in x 36 3/8 in
- Blade Dia. 24 in
- Voltage - Roof Ventilators 208V AC/230V AC/460V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 7HZ10
- Zoro # G3692394
- Country of Origin Multiple
- Category Belt Drive Axial Upblast Exhaust Ventilators
Dimensions
Base Size - Roof Ventilators | 36 3/8 in x 36 3/8 in |
Blade Dia. | 24 in |
Overall Dia. (In.) | 34 in |
Dimension E | 31 1/8 in |
Dimension B | 28 3/8 in |
Dimension D (In.) | 26 |
Dimension E (In.) | 31-1/8 |
Dimension A | 36 3/8 in |
Base Length (In.) | 36-3/8 |
Dimension A (In.) | 36-3/8 |
Overall Height (In.) | 26 in |
Shaft Dia. Propeller End (In.) | 0.75 in |
Base Width (In.) | 36-3/8 |
Dimension D | 26 in |
Dimension C | 14 1/2 in |
Dimension C (In.) | 14-1/2 |
Dimension B (In.) | 28-3/8 |
Shaft Dia. Sheave End (In.) | 0.75 in |
Base Height (In.) | 1.75 in |
Base Square Size - Roof Ventilators | 36-3/8" x 36-3/8" |
Base Width | 36 3/8 in |
Overall Diameter | 31 1/8 in |
Housing Width | 31.1 in |
Housing Length | 31.1 in |
Overall Depth | 36 3/8 in |
Base Length | 36 3/8 in |
Base Height | 1 3/4 in |
Overall Width | 36 3/8 in |
Propeller Shaft Diameter | 3/4 in |
Base Dimension | 36 3/8 in Square |
Blade Diameter | 24 in |
Overall Height | 26 in |
Description
Axial Upblast Roof Exhaust Fan, Includes Motor Yes, Includes Drive Package Yes, Drive Type Belt Drive, Base Diameter Not Applicable, Base Length 36 3/8 in, Base Width 36 3/8 in, Base Shape Square, Nameplate Voltage 208-230/460V AC, Phase 3, Motor Horsepower 1/3 hp, High-Efficiency Motor No, For High-Static Pressure Applications No, Motor Enclosure Open Dripproof, Blade Diameter 24 in, For Air Type Clean Air, Maximum Static Pressure 1/8 in wc, Maximum Inlet Air Temperature 120 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Blade, Fan, 16 In (4C460)
- DAYTON Light-Duty Industrial Fan 18" Oscillating, 120VAC, 4000/5700 CFM (13V401)
- FANTECH. Fantech 10in Filter Cassette, With MERV5 filter (44685)
- NORDYNE 632489R Pressure Switch (632489R)
- DAYTON Exh Vent w/ Drive Pkg, 208-230/460 V (7HZ36)
- DAYTON Roof Vent, 48 In, w/ 2 HP Drive Pkg (7M7V3)
- DAYTON Exhaust Vent, 48 In (7A886)
- DAYTON Exhaust Vent, 24 In (4YY23)
- DAYTON Exh Vent w/ Drive Pkg, 208-230/460 V (7HZ41)
- DAYTON Exhaust Vent, 24 In (7A891)
- AMERICRAFT FAN Belt, 42in, Roof, Exh, 10668 CFM, 3PH, 2HP, XP (BRV-842-2-3-EXP)
- Dayton Belt Drive Axial Upblast Exhaust Ventilators