Shop All Belt Drive Axial Upblast Exhaust Ventilators
Dayton
Exh Vent w/ Drive Pkg, 208-220/440 V
Mfr # 7HZ16
Zoro # G3596363
product price: $2,007.99
/ea
Free Shipping & Returns
$2,007.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Type - Roof Ventilators Belt Drive
- Drive Package With Motor Included Yes
- Base Size - Roof Ventilators 38 3/4 in x 38 3/4 in
- Blade Dia. 30 in
- Voltage - Roof Ventilators 208V AC/220V AC/440V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 7HZ16
- Zoro # G3596363
- Country of Origin Multiple
- Category Belt Drive Axial Upblast Exhaust Ventilators
Dimensions
Base Size - Roof Ventilators | 38 3/4 in x 38 3/4 in |
Blade Dia. | 30 in |
Base Height (In.) | 1.75 in |
Dimension A (In.) | 38-3/4 |
Shaft Dia. Propeller End (In.) | 1 in |
Dimension D | 30 in |
Shaft Dia. Sheave End (In.) | 1 in |
Base Width (In.) | 38-3/4 |
Dimension B (In.) | 32-1/2 |
Overall Height (In.) | 30 in |
Dimension B | 32 1/2 in |
Dimension C (In.) | 16-5/8 |
Dimension E | 37 3/8 in |
Dimension C | 18 1/8 in |
Dimension E (In.) | 37-3/8 |
Base Length (In.) | 38-3/4 |
Dimension D (In.) | 30 |
Dimension A | 38 3/4 in |
Base Square Size - Roof Ventilators | 38-3/4" x 38-3/4" |
Overall Dia. (In.) | 40 in |
Housing Length | 37.3 in |
Base Height | 1 3/4 in |
Base Length | 38 3/4 in |
Base Dimension | 38 3/4 in Square |
Housing Width | 37.3 in |
Overall Width | 38 3/4 in |
Overall Diameter | 37 3/8 in |
Propeller Shaft Diameter | 1 in |
Blade Diameter | 30 in |
Overall Depth | 38 3/4 in |
Overall Height | 30 in |
Base Width | 38 3/4 in |
Description
Axial Upblast Roof Exhaust Fan, Includes Motor Yes, Includes Drive Package Yes, Drive Type Belt Drive, Base Diameter Not Applicable, Base Length 38 3/4 in, Base Width 38 3/4 in, Base Shape Square, Nameplate Voltage 208/220/440V AC, Phase 3, Motor Horsepower 3/4 hp, High-Efficiency Motor No, For High-Static Pressure Applications No, Motor Enclosure Open Dripproof, Blade Diameter 30 in, For Air Type Clean Air, Maximum Static Pressure 1/4 in wc, Maximum Inlet Air Temperature 120 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMENITE Liquid Probe, Waterproof, 12, 18, 24In, 3 In (PHP33EP15T12",18",24)
- ZORO SELECT 1/4" Access Valve Tee w/ Flare Nut, PK6 (4PDJ2)
- M-D Camper Tp 3/16X1-1/4X30' (02352)
- DAIKIN Actuator Motor, 24VAC, S/R (113139501)
- DAYTON Exhaust Vent, 24 In (7A891)
- DAYTON Exhaust Vent, 30 In (4YY24)
- DAYTON Exh Vent w/ Drive Pkg, 115/208-230 V (7HZ22)
- DAYTON Exh Vent w/ Drive Pkg, 208-230/460 V (7HZ29)
- DAYTON Exhaust Vent, 48 In (7A886)
- DAYTON Exhaust Vent, 42 In (4YY26)
- SOLER & PALAU Upblast Centrifugal Fan, 1/2HP, 1P, 1625rpm (STXD12RHULQH1AS)
- Dayton Belt Drive Axial Upblast Exhaust Ventilators