Shop All Belt Drive Axial Upblast Exhaust Ventilators
Dayton
Exh Vent w/ Drive Pkg, 115/208-230 V
Mfr # 7HZ34
Zoro # G3646386
product price: $3,336.99
/ea
Free Shipping & Returns
$3,336.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Type - Roof Ventilators Belt Drive
- Drive Package With Motor Included Yes
- Base Size - Roof Ventilators 56 3/4 in x 56 3/4 in
- Blade Dia. 48 in
- Voltage - Roof Ventilators 115V AC/208V AC/230V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 7HZ34
- Zoro # G3646386
- Country of Origin Multiple
- Category Belt Drive Axial Upblast Exhaust Ventilators
Dimensions
Base Size - Roof Ventilators | 56 3/4 in x 56 3/4 in |
Blade Dia. | 48 in |
Dimension D (In.) | 40 |
Dimension B | 50 1/2 in |
Dimension A (In.) | 56-3/4 |
Shaft Dia. Sheave End (In.) | 1.25 in |
Overall Height (In.) | 40 in |
Overall Dia. (In.) | 58 in |
Dimension C (In.) | 19 |
Base Width (In.) | 56-3/4 |
Shaft Dia. Propeller End (In.) | 1.25 in |
Dimension C | 19 in |
Dimension E (In.) | 56 |
Base Length (In.) | 56-3/4 |
Dimension D | 40 in |
Base Height (In.) | 1.75 in |
Dimension A | 56 3/4 in |
Base Square Size - Roof Ventilators | 56-3/4" x 56-3/4" |
Dimension E | 56 in |
Dimension B (In.) | 50-1/2 |
Housing Length | 56 in |
Base Height | 1 3/4 in |
Propeller Shaft Diameter | 1 1/4 in |
Overall Height | 40 in |
Base Length | 56 3/4 in |
Blade Diameter | 48 in |
Overall Diameter | 56 in |
Overall Width | 56 3/4 in |
Base Dimension | 56 3/4 in Square |
Housing Width | 56 in |
Overall Depth | 56 3/4 in |
Base Width | 56 3/4 in |
Description
Axial Upblast Roof Exhaust Fan, Includes Motor Yes, Includes Drive Package Yes, Drive Type Belt Drive, Base Diameter Not Applicable, Base Length 56 3/4 in, Base Width 56 3/4 in, Base Shape Square, Nameplate Voltage 115/208-230V AC, Phase 1, Motor Horsepower 2 hp, High-Efficiency Motor No, For High-Static Pressure Applications No, Motor Enclosure Open Dripproof, Blade Diameter 48 in, For Air Type Clean Air, Maximum Static Pressure 3/8 in wc, Maximum Inlet Air Temperature 120 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOODMAN Residential Gas Furnaces, 40 V AC, 3 ton (GM9S960803BN)
- QMARK SPST Thermostat (410168002)
- GOODMAN B1368016S Blower Wheel, Srvc (B1368016S)
- COMPONENT HARDWARE Type VI S/S Clip-On Filter Hooks for Cap (FR51-X015)
- DAYTON Exhaust Vent, 48 In (7A886)
- DAYTON Exhaust Vent, 42 In (4YY26)
- DAYTON Roof Vent, 48 In, w/ 5 HP Drive Pkg (7M7V5)
- DAYTON Exh Vent w/ Drive Pkg, 208-230/460 V (7HZ29)
- DAYTON Exhaust Vent, 42 In (7A865)
- DAYTON Exhaust Vent, 24 In (4YY23)
- AMERICRAFT FAN Direct, 18in, Roof, Exh, 4600 CFM, 1PH, 1HP, TE (AM-18-1-1-TEFC)
- Dayton Belt Drive Axial Upblast Exhaust Ventilators