Shop All Belt Driven Exhaust Fans
Dayton
Exh Fan 42 In, Less Drive Pkg, Std Duty
Mfr # 1WDC3
Zoro # G0871367
product price: $822.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$822.99
Free 30-Day Returns
Key Features
- Type Standard Duty Belt Drive Less Drive Package
- Blade Dia. 42 in
- CFM Range 12,640 to 20,998
- Exhaust/Supply Fan Motor HP 1/3 to 1-1/2
- Drive Package With Motor Included No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 1WDC3
- Zoro # G0871367
- UPC # 190735149485
- Country of Origin United States
- Category Belt Driven Exhaust Fans
Dimensions
Blade Dia. | 42 in |
Shaft Dia. (In.) | 1 1/4 in |
Max. Depth (In.) | 23 1/2 in |
Dimension A (In.) | 46 in |
Width (In.) | 46 in |
Dimension E (In.) | 17 1/2 in |
Dimension B (In.) | 23 1/2 in |
Venturi Clearance Dia. (In.) | 42 1/2 in |
Dimension D (In.) | 2 in |
Dimension F (In.) | 42 1/2 in |
Flange Depth (In.) | 2 in |
Bearing Size (In.) | 1 1/4 in |
Venturi Depth (In.) | 6 in |
Dimension C (In.) | 6 in |
Height (In.) | 46 in |
Overall Width | 46 in |
Overall Height | 46 in |
Overall Depth | 23 1/2 in |
Shaft Diameter | 1 1/4 in |
Manufacturer Warranty Length | 1 yr |
For Cut-Out Diameter | 44 1/2 in |
Overall Diameter | 42 in |
For Cut-Out Height | 44 1/2 in |
Venturi Depth | 6 in |
Venturi Diameter | 42 1/2 in |
Flange Width | 46 in |
For Cut-Out Width | 44 1/2 in |
Bearing Size | 1 1/4 in |
Blade Diameter | 42 in |
Flange Depth | 2 in |
Description
Exhaust Fan, Assembled Unassembled, Blade Diameter 42 in, Blade Material Steel, Frame Material Steel, For Maximum Motor Horsepower 1 1/2 hp, For Maximum Motor Speed 608 RPM, For Minimum Motor Horsepower 1/3 hp, For Minimum Motor Speed 366 RPM, Maximum Airflow 20,998 cfm, Maximum Static Pressure 0.75 in wg, Minimum Airflow 12,640 cfm, For Cut-Out Height 44 1/2 in, For Cut-Out Width 44 1/2 in, For Cut-Out Diameter 44 1/2 in, Guard Type None, Method of Construction Stamped, Number of Blades 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Exhaust Vent, 24 In (4YU89)
- DAYTON Blade, Fan, 22 In, 1/2 HP, Rotation: CCW (4C899)
- DAYTON Downblast Vent, Belt Drive, 14-3/4 In (3HFL6)
- SPACEPAK PurePak Media - 4860 (AC-RMED3P-5)
- DAYTON Med Duty Fan, 37,683 cfm, 208-230/460V (7M857)
- DAYTON Exhaust Fan, 24 In, Less Drive Package (1WDB9)
- DAYTON Exhaust Fan, 54 In, Less Drive Package (1AHB4)
- DAYTON Heavy Duty Fan, 29,332 cfm, 208-230/460V (7AR74)
- DAYTON Std Duty Fan, 20,998 cfm, 208-230/460V (7CF27)
- DAYTON Heavy Duty Fan, 40,778 cfm, 208-230/460V (7AR78)
- DAYTON Med Duty Fan, 17,709 cfm, 208-230/460V (7M827)
- Dayton Belt Driven Exhaust Fans