Shop All Belt Driven Exhaust Fans
Dayton
Exh Fan 42 In, Less Drive Pkg, Hvy Duty
Mfr # 1AHB2
Zoro # G0312286
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,787.99
Free 30-Day Returns
Key Features
- Type Heavy Duty Belt Drive Less Drive Package
- Blade Dia. 42 in
- CFM Range 20,652 to 30,825
- Exhaust/Supply Fan Motor HP 1 to 5
- Drive Package With Motor Included No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 1AHB2
- Zoro # G0312286
- UPC # 190735131350
- Country of Origin United States
- Category Belt Driven Exhaust Fans
Dimensions
Blade Dia. | 42 in |
Shaft Dia. (In.) | 1 1/2 in |
Flange Depth (In.) | 2 in |
Dimension D (In.) | 2 in |
Dimension F (In.) | 42 1/2 in |
Width (In.) | 46 in |
Dimension C (In.) | 6 in |
Height (In.) | 46 in |
Dimension E (In.) | 20 3/8 in |
Venturi Depth (In.) | 6 in |
Max. Depth (In.) | 26 3/8 in |
Venturi Clearance Dia. (In.) | 42 1/2 in |
Dimension B (In.) | 26 3/8 in |
Bearing Size (In.) | 1 1/2 in |
Dimension A (In.) | 46 in |
Overall Width | 46 in |
Overall Height | 46 in |
Venturi Depth | 6 in |
For Cut-Out Height | 44 1/2 in |
Blade Diameter | 42 in |
Flange Depth | 2 in |
Manufacturer Warranty Length | 1 yr |
Flange Width | 46 in |
Venturi Diameter | 42 1/2 in |
Shaft Diameter | 1 1/2 in |
For Cut-Out Diameter | 44 1/2 in |
For Cut-Out Width | 44 1/2 in |
Overall Depth | 26 3/8 in |
Overall Diameter | 42 in |
Bearing Size | 1 1/2 in |
Description
Exhaust Fan, Assembled Unassembled, Blade Diameter 42 in, Blade Material Aluminum, Frame Material Steel, For Maximum Motor Horsepower 5 hp, For Maximum Motor Speed 903 RPM, For Minimum Motor Horsepower 1 hp, For Minimum Motor Speed 528 RPM, Maximum Airflow 30,825 cfm, Maximum Static Pressure 0.75 in wg, Minimum Airflow 18,024 cfm, For Cut-Out Height 44 1/2 in, For Cut-Out Width 44 1/2 in, For Cut-Out Diameter 44 1/2 in, Guard Type None, Method of Construction Cast, Number of Blades 6
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARRIER Motor, 208-230V, 1 HP, 1620 rpm (HC52ER230)
- HAVAHART LIVE TRAP CAGE 24"" (1078)
- AIR HANDLER Synthetic Pocket Air Filter, 24x24x22", MERV 14 (2JWA3)
- SOLER & PALAU Steel Backdraft Damper, 5" (CAR125)
- DAYTON Std Duty Fan, 24,981 cfm, 115/208-230V (7CF40)
- DAYTON Exhaust Fan, 48 In, Less Drive Package (1WDC4)
- DAYTON Med Duty Fan, 4404 cfm, 115/208-230V (7AD52)
- DAYTON Exhaust Fan, 30 In, Less Drive Package (1AHA2)
- DAYTON Std Duty Fan, 27,474 cfm, 115/208-230V (7CF43)
- DAYTON Heavy Duty Fan, 69,692 cfm, 208-230/460V (7M8H4)
- HESSAIRE PRODUCTS. Hessaire 36" Belt Drive Box Fan 36X550-N, 3/4HP, 1PH, 11590 CFM (36X550-N)
- Dayton Belt Driven Exhaust Fans