Shop All Belt Driven Exhaust Fans
Dayton
Exh Fan 36 In, Less Drive Pkg, Std Duty
Mfr # 1WDC2
Zoro # G1347997
product price: $648.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.
$648.99
Free 30-Day Returns
Key Features
- Type Standard Duty Belt Drive Less Drive Package
- Blade Dia. 36 in
- CFM Range 9561 to 17,407
- Exhaust/Supply Fan Motor HP 1/4 to 1-1/2
- Drive Package With Motor Included No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 1WDC2
- Zoro # G1347997
- UPC # 190735149478
- Country of Origin Mexico
- Category Belt Driven Exhaust Fans
Dimensions
Blade Dia. | 36 in |
Dimension F (In.) | 36 3/8 in |
Bearing Size (In.) | 1 in |
Shaft Dia. (In.) | 1 in |
Dimension E (In.) | 16 in |
Max. Depth (In.) | 22 in |
Venturi Clearance Dia. (In.) | 36 3/8 in |
Dimension C (In.) | 6 in |
Width (In.) | 40 in |
Flange Depth (In.) | 1 in |
Dimension B (In.) | 22 in |
Dimension D (In.) | 1 in |
Height (In.) | 40 in |
Dimension A (In.) | 40 in |
Venturi Depth (In.) | 6 in |
Overall Width | 40 in |
Overall Height | 40 in |
Blade Diameter | 36 in |
Flange Depth | 1 in |
Overall Depth | 22 in |
Overall Diameter | 36 in |
Bearing Size | 1 in |
Flange Width | 40 in |
For Cut-Out Height | 38 1/2 in |
Venturi Depth | 6 in |
Shaft Diameter | 1 in |
Manufacturer Warranty Length | 1 yr |
Venturi Diameter | 36 3/8 in |
For Cut-Out Diameter | 38 1/2 in |
For Cut-Out Width | 38 1/2 in |
Description
Exhaust Fan, Assembled Unassembled, Blade Diameter 36 in, Blade Material Steel, Frame Material Steel, For Maximum Motor Horsepower 1 1/2 hp, For Maximum Motor Speed 792 RPM, For Minimum Motor Horsepower 1/3 hp, For Minimum Motor Speed 477 RPM, Maximum Airflow 17,407 cfm, Maximum Static Pressure 0.75 in wg, Minimum Airflow 10,484 cfm, For Cut-Out Height 38 1/2 in, For Cut-Out Width 38 1/2 in, For Cut-Out Diameter 38 1/2 in, Guard Type None, Method of Construction Stamped, Number of Blades 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPCO Copper Drier, SUD115 (SUD115)
- YELLOW JACKET Mechanical Manifold Gauge Set, 2-Valve (42021)
- MEPCO Steam Trap, 1" NPT Outlet, SS Disc (IB11-4-250)
- EVERPURE Filter Cartridge, Steamer-7Cb5 (961816)
- DAYTON Exh Fan 20 In, Less Drive Pkg, Std Duty (3FKD7)
- DAYTON Heavy Duty Fan, 22,735 cfm, 208-230/460V (7M8D8)
- DAYTON Heavy Duty Fan, 50,124 cfm, 208-230/460V (7M8G4)
- DAYTON Heavy Duty Fan, 26,979 cfm, 208-230/460V (7M8C1)
- DAYTON Std Duty Fan, 18,408 cfm, 115/208-230V (7CF23)
- DAYTON Exhaust Fan, 36 In, D/D (44YU07)
- DAYTON Exhaust Fan, Slantwall, 36In, Belt Drive (44YU09)
- Dayton Belt Driven Exhaust Fans