Shop All Belt Driven Exhaust Fans
Dayton
Exh Fan 20 In, Less Drive Pkg, Std Duty
Mfr # 3FKD7
Zoro # G0926371
product price: $528.99
/ea
Free Shipping & Returns
$528.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Standard Duty Belt Drive Less Drive Package
- Blade Dia. 20 in
- Exhaust/Supply Fan Motor HP 1/4 to 1/2
- Drive Package With Motor Included No
- Venturi Clearance Dia. (In.) 20 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 3FKD7
- Zoro # G0926371
- UPC # 190735285190
- Country of Origin Mexico
- Category Belt Driven Exhaust Fans
Dimensions
Blade Dia. | 20 in |
Venturi Clearance Dia. (In.) | 20 1/2 in |
Shaft Dia. (In.) | 3/4 in |
Dimension D (In.) | 1 in |
Dimension B (In.) | 19 1/2 in |
Height (In.) | 24 in |
Dimension A (In.) | 24 in |
Max. Depth (In.) | 19 1/2 in |
Dimension E (In.) | 16 1/4 in |
Flange Width (In.) | 1 in |
Width (In.) | 24 in |
Dimension F (In.) | 20 1/2 in |
Bearing Size (In.) | 3/4 in |
Dimension C (In.) | 3 1/4 in |
Overall Height | 24 in |
Overall Width | 24 in |
Overall Depth | 19 1/2 in |
Overall Diameter | 20 in |
For Cut-Out Diameter | 22 1/2 in |
Shaft Diameter | 3/4 in |
Bearing Size | 3/4 in |
Blade Diameter | 20 in |
Venturi Diameter | 20 1/2 in |
For Cut-Out Height | 22 1/2 in |
Flange Width | 24 in |
Flange Depth | 1 in |
Manufacturer Warranty Length | 1 yr |
Venturi Depth | 3 1/4 in |
For Cut-Out Width | 22 1/2 in |
Description
Exhaust Fan, Assembled Unassembled, Blade Diameter 20 in, Blade Material Steel, Frame Material Steel, For Maximum Motor Horsepower 1/2 hp, For Maximum Motor Speed 1,221 RPM, For Minimum Motor Horsepower 1/4 hp, For Minimum Motor Speed 953 RPM, Maximum Airflow 4,587 cfm, Maximum Static Pressure 0.75 in wg, Minimum Airflow 3,581 cfm, For Cut-Out Height 22 1/2 in, For Cut-Out Width 22 1/2 in, For Cut-Out Diameter 22 1/2 in, Guard Type None, Method of Construction Stamped, Number of Blades 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REVCOR Blade, Fan, 18 In, 1/4 HP (4C888)
- AIR HANDLER Paint Collector Filter Pad, 20x20x2" (2GJD1)
- LEGEND VALVE 1-1/4" T-435 RADIATOR GATE VAL (110-136)
- CADET Thrmostat Sglp Wall Htr (08300)
- DAYTON Exh Fan 30 In, Less Drive Pkg, Std Duty (1WDC1)
- DAYTON Med Duty Fan, 22,617 cfm, 115/208-230V (7M833)
- DAYTON Med Duty Fan, 30,129 cfm, 115/208-230V (7M850)
- DAYTON Std Duty Fan, 24,981 cfm, 208-230/460V (7AD49)
- DAYTON Exhaust Fan, 48 In, Less Drive Package (1AHB3)
- DAYTON Std Duty Fan, 18,408 cfm, 208-230/460V (7CF24)
- DAYTON Exh Fan 42 In, Less Drive Pkg, Std Duty (1WDC3)
- Dayton Belt Driven Exhaust Fans