Shop All Drum Tools
Dayton
Ergonomic Drum Handler, 1000 lb.
Mfr # 29PH15
Zoro # G2005580
product price: $2,036.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.
$2,036.99
Free 30-Day Returns
Key Features
- Overall Height 49 in
- Number of Drums 1
- Overall Length 34 1/2 in
- Overall Width 45 in
- Drum Capacity 55 gal, 85 gal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 29PH15
- Zoro # G2005580
- UPC # 190735215616
- Country of Origin China
- Category Drum Tools
Dimensions
Overall Height | 49 in |
Overall Length | 34 1/2 in |
Overall Width | 45 in |
Overall Depth | 37 in |
Front Wheel Diameter | 5 in |
Lowest Jaw Height | 35 in |
Manufacturer Warranty Length | 1 yr |
For Maximum Drum Diameter | 23 1/2 in |
Description
Drum Truck, Body Color Red, For Drum Capacity 55 gal, 85 gal, For Maximum Drum Diameter 23 1/2 in, Overall Depth 37 in, Overall Height 49 in, Overall Width 45 in, Weight Capacity 1,000 lb, Body Finish Powder Coated, Body Material Steel, Caster Type Swivel, Drum Securing Mechanism Spring-Loaded Clamp, For Drum Material Plastic, Metal, Front Wheel Diameter 5 in, Leg Clearance 40 in, Lowest Jaw Height 35 in, Manufacturer Warranty Length 1 yr, Maximum Lift 20 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSKY RACK & WIRE Upright Frame, Teardrop, Roll Formed Style, 144 in H, 3 in W, 48 in D, Green (IU18480144)
- NEXEL 60W x 18D Poly-Z-Brite Three-Sided Wire Frame (WF1860Z)
- PARTNERS BRAND Clear Pallet Cover, 51" W, 75" L (PC506)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 4 1/8 in W, 4 in H, 17 7/8 in L, Red (QSB103RD)
- DAYTON Drum Truck, 880 lb. (29PH14)
- DAYTON Drum Lifter, 1 Drum, 55 gal., 1000 lb, 21 In (21VG36)
- DAYTON Vertical Drum Lifter/Dispenser, w/Chain (12R541)
- DAYTON Can Tipper, 1 Drum, 5 gal., 75 lb. (21VG51)
- DAYTON Drum Upender, 1 Drum, 55 gal., Steel (21VG52)
- DAYTON Drum Cradle, Cap 600 Lb, 2 Swivel Casters (3BA26)
- VESTIL Drum Gripper Galvanize Sngl, 55 gal., 1.5K (DGS-55-D-G)
- Dayton Drums & Accessories