Shop All Machinery Movers
Dayton
Equipment Roller, Swivel, 2,200 lb. Cap
Mfr # 2MPT1
Zoro # G2178617
original price:
$392.67
18% off
Free Shipping & Returns
$318.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 4 3/4 in
- Overall Length 17 in
- Overall Width 13 3/8 in
- Color Red
- Load Capacity 2,200 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 2MPT1
- Zoro # G2178617
- UPC # 190735226667
- Country of Origin China
- Category Machinery Movers
Dimensions
Overall Height | 4 3/4 in |
Overall Length | 17 in |
Overall Width | 13 3/8 in |
Roller Length | 1 3/4 in |
Roller Dia. | 4 in |
Caster Mounting Height | 4 3/8 in |
Deck Height | 4 3/4 in |
Width Across Deck | 13 3/8 in |
Caster Wheel Width | 1 3/4 in |
Overall LxWxH | 17 in x 13 3/8 in x 4 3/4 in |
Deck Width | 13 3/8 in |
Top Plate LxW | 16 in x 13 3/8 in |
Top Plate Width | 13 3/8 in |
Top Plate Length | 16 in |
Axle Dia. | 15/32 in |
Roller Width | 3 3/8 in |
Caster Wheel Dia. | 4 in |
Description
Machine Roller, Load Capacity 2,200 lb, Deck Width 13 3/8 in, Deck Height 4 3/4 in, For Movement Type Turn/Swivel, Top Plate Length 16 in, Top Plate Width 13 3/8 in, Top Plate Surface Rubber Padded, Top Plate Type Fixed, Width Across Deck 13 3/8 in, Caster/Roller Configuration (4) Swivel, Frame Material Steel, Number of Decks 1, Frame Finish Powder Coated, Overall Length 17 in, Overall Width 13 3/8 in, Overall Height 4 3/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COTTERMAN 49 in H Steel Rolling Ladder, 5 Steps, 450 lb Load Capacity (ST-500 A2 C1 P5)
- SURTEK Swivel Eye Pulley 1 (151036)
- ZORO SELECT Folding Hand Truck, 275 lb., Aluminum (30ZM68)
- HAMILTON General Service Swivel Caster, 5" x 2" Metal Wheel, 1/2" Sealed Precision Ball Bearing (S-GS-5MB)
- DAYTON Machinery Mover, 6,000 lb. Cap, PK2 (13V416)
- DAYTON Machinery Mover, 1,300 lb. Cap, PK2 (13V407)
- DAYTON Equipment Roller, Swivel, 2,200 lb. Cap (2MPR9)
- DAYTON Equipment Roller Kit, Swivel, 88,000 lb. Cap (2MPR2)
- DAYTON Equipment Roller Kit, 8,800 lb. Cap (2MPP9)
- DAYTON Equipment Roller, Fixed, 6,600 lb. Cap (2MPR7)
- HILMAN ROLLERS 40-TON CAPACITY COMPLETE (KTG-40P)
- Dayton Hand Trucks & Dollies