Shop All Pump Parts
Dayton
Epdm Seal Kit
Mfr # 1R320
Zoro # G0678702
product price: $83.69
/ea
Free Shipping & Returns
$83.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type EPDM
- For Use With 1P985, 1P986, 3P957, 4TA87, 5ZT34
- Includes Cartridge, O-Rings, Seat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 1R320
- Zoro # G0678702
- UPC # 190735146743
- Country of Origin Mexico
- Category Pump Parts
Details
Item | Seal Assembly |
Type | EPDM |
For Use With | 1P985, 1P986, 3P957, 4TA87, 5ZT34 |
Includes | Cartridge, O-Rings, Seat |
Description
Seal Assembly, Includes Cartridge, O-Rings, Seat
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSKY Fuel Hose with fittings, 3/4" x 14 ft. (FT012S14B)
- ARO Fluid End Service Kit (637429-CC)
- A.R. NORTH AMERICA Unloader Gymatic (AR20242)
- ARO Repair Kit, Nitrile, For 6CCN5 (637375-GG)
- DAYTON Mechanical Seal (PP5621018G)
- DAYTON Muffler Kit (PPKITOP02G)
- DAYTON Water Slinger (PP27183DR0903G)
- DAYTON Cam (PPUL2906G)
- DAYTON Trap Cover, 7 in. dia. (PP27223E50901G)
- DAYTON Discharge Spout Kit (3BY4803)
- ARO Tube, 91020-1 (91020-1)
- Dayton Pump Parts