Shop All Engravers
Dayton
Engraving Bit, PK2
Mfr # 5PZP1
Zoro # G2508003
product price: $32.19
/pk 2, $16.10/ea
$32.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbide
- Tool Length 1.5
- Tool Weight 0.4 lb
- Overall Length 1 1/2 in
- Corded/Cordless Corded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tool Length | 1.5 |
Overall Length | 1 1/2 in |
Details
Item | Engraving Bit |
Material | Carbide |
Tool Weight | 0.4 lb |
Corded/Cordless | Corded |
For Use With | 2LKU6 Electric Engraver |
Features | Carbide Tip |
Corded/Banded | Corded |
Application | Engraving, Grooving and Slotting |
Includes | (2) Packs |
Compatible Manufacturer Model Number | 25621, 2LKU6 |
Product Type | Engraver Bit |
Description
Engraving Bit, Product Type Engraver Bit, Compatible Manufacturer Model Number 25621, 2LKU6, Compatible Grainger Part Number 2LKU6, Includes (2) Packs, Material Carbide, Overall Length 1 1/2 in, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLECO Right Angle Right Angle Grinder, 3/8 in NPT Female Air Inlet, Light Duty, 13,500 RPM, 1.7 hp (C3120A45-58OH)
- KRAFT TOOL Mixing Paddle, Egg Beater, 30 in, Steel (DC716)
- KIPP Cam Lever Size: 2 5/16-18X50, A=96, B=33, 3, Aluminum Black Powder-Coated, Comp: Steel (K0005.25011A3X50)
- INNOVATIVE COMPONENTS Soft Touch Star with Screw, 5/16-18 Thread Size, 1.00"L, Steel (GN5C1000R5--S21)
- DAYTON Engraver, 3300 SPM, 6 In. L (12T033)
- DAYTON Replacement HSS Engraver Bit, 2 Pcs (36K008)
- DAYTON Replacement Carbide Engraver Bit, 2 Pcs (36K009)
- DAYTON Electric Engraver, 1/16 in Collet Size, Corded, Max. 7,200 stroke/min, Includes Engraving Tip, Fixed (12T034)
- DREMEL Electric Engraver, L 5.13 in, 0.45 lb (2050-15)
- PROX-TECH Model Building And Engraving Set (38515)
- PROFESSIONAL PLASTICS Gravograph - 57587 GTM20 US, M20 Engraver 3-AXIS [Each] (HENGRAVER-M20-3AXIS)
- Dayton Finishing Tools