Shop All Engravers
Dayton
Engraver, 3300 SPM, 6 In. L
Mfr # 12T033
Zoro # G4153073
$35.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Strokes per Minute 3300
- Switch On/Off Button
- Tool Length 6 in
- Tool Weight 0.1 lb
- Corded/Cordless Cordless
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Tool Length | 6 in |
Collet Size | 1/16 in |
Details
Strokes per Minute | 3300 |
Item | Engraver |
Switch | On/Off Button |
Tool Weight | 0.1 lb |
Corded/Cordless | Cordless |
Features | Battery Operated, Diamond Tip, Portable |
Corded/Banded | Cordless |
Includes | (2) AAA Batteries, Case, Diamond Tip, Hex Wrench |
Application | Engraves Most Surfaces |
Soft Grip | No |
Maximum Strokes per Minute | 3,300 stroke/min |
Product Type | Engraver |
Speed Settings | Fixed |
Compatible Workpiece Material | Ceramic, Leather, Metal, Plastic, Wood |
Power Source | Cordless |
Description
Engraver, Product Type Engraver, Compatible Workpiece Material Ceramic, Leather, Metal, Plastic, Wood, Power Source Cordless, Collet Size 1/16 in, Maximum Strokes per Minute 3,300 stroke/min, Speed Settings Fixed, Tool Length 6 in, Tool Weight 0.1 lb, Includes (2) AAA Batteries, Case, Diamond Tip, Hex Wrench, Features Battery Operated, Diamond Tip, Portable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL Barrel Pin 15/16 (9A635)
- CRESCENT JOBOX Heavy-Duty Chest, Brown, 72 in W x 24 in D x 30-3/4 in H (2-658990)
- OSG Spiral Flute Tap Modified Bottoming, 3 Flutes (2942701)
- CLEVELAND Spiral Point Tap, Plug 2 Flutes (C55417)
- DAYTON Electric Engraver, 1/16 in Collet Size, Corded, Max. 7,200 stroke/min, Includes Engraving Tip, Fixed (12T034)
- DAYTON Replacement Carbide Engraver Bit, 2 Pcs (36K009)
- DAYTON Replacement HSS Engraver Bit, 2 Pcs (36K008)
- SPEEDAIRE Engraving Pen, 1 CFM (21AC06)
- CHICAGO PNEUMATIC PEN ENGRAVING VARIABLE SPEED 5000BPM (CP9361)
- WEN Wen 2305563 9 in. 7200 Rpm 120V Corded Electric Engraver Kit (2305563)
- GENERAL TOOLS ENGRAVER CORDLESS (GN505)
- Dayton Finishing Tools