Shop All Engine Driven Pumps
Dayton
Engine Driven Semi-Trash Pump, 7.1 HP
Mfr # 11G236
Zoro # G4248955
product price: $1,497.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,497.99
Free 30-Day Returns
Key Features
- Self-Priming Yes
- Width 19"
- Outlet 4" NPT
- GPM of Water @ 80 Ft. of Head 112
- Mechanical Seal Silicon Carbide, Buna N
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 11G236
- Zoro # G4248955
- UPC # 190735110744
- Country of Origin Japan
- Category Engine Driven Pumps
Dimensions
Width | 19" |
Engine Size | 242 cc |
Height | 26-13/32" |
Length | 26-19/32" |
Overall Width | 19 in |
Max. Diameter Solids | 3/4 in |
Overall Height | 26 13/32 in |
Discharge Dia. | 4 in |
Overall Length | 26 19/32 in |
Inlet Dia. | 4 in |
Description
Engine Driven Utility Pump, Engine Size 242 cc, HP 7 1/10 hp, Tank Capacity 5.6 qt, Ignition Type Recoil-Start, Pump Mechanism Centrifugal, Body Material Aluminum, Volute Material Spheroid Graphite Ductile Iron, Seal Material Buna N, Flow Rate @ 40 Ft. of Head 290 gpm, Flow Rate @ 60 Ft. of Head 216 gpm, Flow Rate @ 80 Ft. of Head 112 gpm, Max. Head 92 ft, Max. Suction Lift 26 ft, Frame Design - Pumps Full Tubular Frame, Impeller Design Semi-Open, Maximum Discharge Pressure 40 psi
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON O-Ring, PP21101425001G (PP21101425001G)
- PIUSI USA Drum Connector w/Valve, 2" NPT (F17191000)
- ZOELLER Waste-Mate 4/10 HP 2" Auto Submersible Sewage Pump 115V Vertical (M264)
- ARMSTRONG PUMPS Bearing Assembly, For 52CE15 (818324-003K)
- DAYTON Engine Driven High Pressure Pump, 2 In (11G232)
- DAYTON Pump, Trash, 13 HP (3P653)
- DAYTON Engine Driven Centrifugal Pump, 4.8 HP (11G229)
- DAYTON Engine Driven Centrifugal Pump, 1 HP (11G226)
- DAYTON Engine Driven Semi-Trash Pump, 4.8 HP (11G235)
- DAYTON Engine Drive Pump Kit, 4.8HP, Honda Engine (7AJ11)
- DAYTON Pump, Trash, 13 HP (3P654)
- Dayton Engine Driven Pumps