Shop All Engine Driven Pumps
This Product is Discontinued
Dayton
Engine Driven Pump, Gas, 4 in. NPT, 14 HP (Discontinued)
Mfr # 45TX50
Zoro # G4247209
Free Shipping & Returns
This Product is Discontinued
Key Features
- HP 14
- Max. Suction Lift 20 ft
- Agency Compliance EPA
- Includes Spark Plug Wrench, Suction Strainer, 2 Threaded Hose Barb Connectors with Hose Clamps and Gaskets
- Casing Adapter Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 45TX50
- Zoro # G4247209
- UPC # 190735937556
- Country of Origin China
- Category Engine Driven Pumps
Dimensions
Length | 27-13/32" |
Height | 21-23/32" |
Width | 21-5/16" |
Engine Size | 420cc |
Overall Width | 21 5/16 in |
Max. Diameter Solids | 1 1/2 in |
Inlet Dia. | 4 in |
Discharge Dia. | 4 in |
Overall Height | 21 23/32 in |
Overall Length | 27 13/32 in |
Description
Engine Driven Utility Pump, Engine Size 420cc, HP 14, Tank Capacity 6.9 qt, Ignition Type Recoil, Pump Mechanism Centrifugal, Body Material Aluminum, Volute Material Cast Iron, Seal Material Natural Rubber, Silicon Carbide, Stainless Steel, Flow Rate @ 40 Ft. of Head 395.0 gpm, Flow Rate @ 60 Ft. of Head 345.0 gpm, Flow Rate @ 80 Ft. of Head 175.0 gpm, Max. Head 85.0 ft, Max. Suction Lift 20 ft, Frame Design - Pumps Full Tubular Frame, Impeller Design Semi-Open, Maximum Discharge Pressure 38 psi
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.