Shop All Engine Driven Pumps
Dayton
Engine Driven Pump, 3.5 HP, 2 In
Mfr # 11G228
Zoro # G4260943
product price: $631.99
/ea
Free Shipping & Returns
$631.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Engine/Motor Type Gas
- Agency Compliance EPA and CARB Certified Engine
- GPM of Water @ 70 Ft. of Head 58
- HP 3 1/2 hp
- GPM of Water @ 50 Ft. of Head 99
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 11G228
- Zoro # G4260943
- UPC # 190735110669
- Country of Origin Thailand
- Category Engine Driven Pumps
Dimensions
Height | 15-15/16" |
Width | 23-19/32" |
Length | 19-13/16" |
Engine Size | 118 cc |
Overall Height | 15 15/16 in |
Inlet Dia. | 2 in |
Overall Length | 19 13/16 in |
Overall Width | 23 19/32 in |
Discharge Dia. | 2 in |
Description
Engine Driven Utility Pump, Engine Size 118 cc, HP 3 1/2 hp, Tank Capacity 2.11 qt, Ignition Type Recoil-Start, Pump Mechanism Centrifugal, Body Material Aluminum, Volute Material Cast Iron, Seal Material Buna N, Flow Rate @ 40 Ft. of Head 119 gpm, Flow Rate @ 60 Ft. of Head 79 gpm, Flow Rate @ 80 Ft. of Head 26 gpm, Max. Head 98 ft, Max. Suction Lift 26 ft, Frame Design - Pumps Full Tubular Frame, Impeller Design Semi-Open, Maximum Discharge Pressure 42 psi, Inlet 2 in NPT, Discharge 2 in NPT
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Pump Repair Kit (637119-44-C)
- JED POOL TOOLS Pool Pump Basket Large (46-1600M)
- DAYTON Self Priming Centrifugal Pump, 1/3 hp, 115/230V AC, 1 Phase, 32 ft Max Head (6GPG3)
- DAYTON Pedestal Pump, Centrifugal, HP Req. 3 (2ZWY7)
- DAYTON Pump, Engine Driven (4TA88)
- DAYTON Engine Drive Pump Kit, 8 HP, Honda Engine (7AJ18)
- DAYTON Engine Trash Pump, 4.8 HP (11G237)
- DAYTON Pump, Trash, 13 HP (3P654)
- DAYTON Engine Driven Centrifugal Pump, 1 HP (11G226)
- DAYTON Engine Drive Pump Kit, 4.8HP, Honda Engine (7AJ17)
- DAYTON Engine Driven High Pressure Pump, 4.8 HP (11G231)
- Dayton Engine Driven Pumps