Shop All Engine Driven Pumps
Dayton
Engine Driven Centrifugal Pump, 4.8 HP
Mfr # 11G229
Zoro # G4273762
original price:
$1,185.58
31% off
new price: $815.99
/ea
Free Shipping & Returns
$815.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Engine Size 163 cc
- Height 19"
- Volute/Wear Plate Cast Iron
- Impeller Material Cast Iron
- Ignition Type Recoil-Start
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 11G229
- Zoro # G4273762
- UPC # 190735110676
- Country of Origin Multiple
- Category Engine Driven Pumps
Dimensions
Engine Size | 163 cc |
Height | 19" |
Length | 21-1/2" |
Width | 15-5/16" |
Overall Length | 21 1/2 in |
Overall Width | 15 5/16 in |
Overall Height | 19 in |
Inlet Dia. | 3 in |
Discharge Dia. | 3 in |
Description
Engine Driven Utility Pump, Engine Size 163 cc, HP 4 4/5 hp, Tank Capacity 3.28 qt, Ignition Type Recoil-Start, Pump Mechanism Centrifugal, Body Material Aluminum, Volute Material Cast Iron, Seal Material Buna N, Flow Rate @ 40 Ft. of Head 213 gpm, Flow Rate @ 60 Ft. of Head 164 gpm, Flow Rate @ 80 Ft. of Head 91 gpm, Max. Head 85 ft, Max. Suction Lift 26 ft, Frame Design - Pumps Full Tubular Frame, Impeller Design Semi-Open, Maximum Discharge Pressure 37 psi, Inlet 3 in NPT, Discharge 3 in NPT
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROCON Rotary Vane Pump (113A025F31CA 250)
- PEABODY ENGINEERING Storage Tank, Double Wall Square, LDPE 1.5, Nat, 70 Gal (01-29828)
- FILL-RITE Fuel Transfer Pump, 115V AC, 20 gpm Max. Flow Rate , 1/3 HP, Cast Iron, 1 1/4 in Inlet (FR700VN)
- ZOELLER HEAVY-DUTY SUBMERSIBLE SEWAGE, EFFLUENT OR DEWATERING PUMP (267-0004)
- DAYTON Engine Driven Semi-Trash Pump, 3.5 HP (11G234)
- DAYTON Engine Driven Semi-Trash Pump, 4.8 HP (11G235)
- DAYTON Pump, Trash, 13 HP (3P654)
- DAYTON Engine Driven Pump, 3.5 HP, 2 In (11G228)
- DAYTON Pump, Trash, 13 HP (3P653)
- DAYTON Engine Trash Pump, 7.1 HP (11G238)
- DAYTON Engine Driven High Pressure Pump, 4.8 HP (11G231)
- Dayton Engine Driven Pumps