Shop All Engine Driven Pumps
Dayton
Engine Driven Centrifugal Pump, 1 HP
Mfr # 11G226
Zoro # G4270804
Free Shipping & Returns
$479.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Material Buna N
- Max. Pressure 47.2 psi
- Sensor Type None
- Casing Adapter Aluminum
- Width 9-5/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 11G226
- Zoro # G4270804
- UPC # 190735110645
- Country of Origin Japan
- Category Engine Driven Pumps
Dimensions
Width | 9-5/16" |
Height | 13-13/16" |
Engine Size | 25 cc |
Length | 14-13/16" |
Overall Width | 9 5/16 in |
Inlet Dia. | 1 in |
Overall Height | 13 13/16 in |
Discharge Dia. | 1 in |
Overall Length | 14 13/16 in |
Description
Engine Driven Utility Pump, Engine Size 25 cc, HP 1 hp, Tank Capacity 0.58 qt, Ignition Type Recoil-Start, Pump Mechanism Centrifugal, Body Material Aluminum, Volute Material Aluminum, Seal Material Buna N, Flow Rate @ 40 Ft. of Head 23 gpm, Flow Rate @ 60 Ft. of Head 19 gpm, Flow Rate @ 80 Ft. of Head 13 gpm, Max. Head 106 ft, Max. Suction Lift 26 ft, Frame Design - Pumps Frame Rails with Top Handle, Impeller Design Semi-Open, Maximum Discharge Pressure 47 psi, Inlet 1 in NPT
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Pump Repair Kit, For 2ZWX7A (21TG79)
- K2 PUMPS 2 in. x 36 in. Well Drive Point, Stainless Steel 80 Gauze Mesh (AWP36305K-80)
- BELL & GOSSETT Hydronic Circulating Pump, 1/3 hp, 115V/230V, 1 Phase, Flange Connection (102226)
- TACO Hydronic Circulating Pump, 1/25 hp, 115V, 1 Phase, Flange Connection (008-F6)
- DAYTON Engine Drive Pump Kit, 8 HP, Honda Engine (7AJ18)
- DAYTON Engine Driven Semi-Trash Pump, 7.1 HP (11G236)
- DAYTON Engine Driven Centrifugal Pump, 4.8 HP (11G229)
- DAYTON Pump, Trash, 13 HP (3P653)
- DAYTON Engine Driven Semi-Trash Pump, 4.8 HP (11G235)
- DAYTON Engine Trash Pump, 7.1 HP (11G238)
- DAYTON Engine Trash Pump, 4.8 HP (11G237)
- Dayton Engine Driven Pumps