Shop All Engine Driven Pumps
Dayton
Engine Drive Pump Kit, 4.8HP, Honda Engine
Mfr # 7AJ11
Zoro # G3420663
product price: $1,436.99
/ea
Free Shipping & Returns
$1,436.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Impellers 1
- Impeller Material Cast Iron
- Inlet 2 in NPSM
- Ignition Type Electronic
- GPM of Water @ 40 Ft. of Head 133
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 7AJ11
- Zoro # G3420663
- UPC # 00799471519479
- Country of Origin Multiple
- Category Engine Driven Pumps
Dimensions
Height | 15-1/2" |
Width | 17-1/8" |
Engine Size | 163 cc |
Length | 22-1/2" |
Overall Height | 15 1/2 in |
Overall Length | 22 1/2 in |
Max. Diameter Solids | 13/16 in |
Overall Width | 17 1/8 in |
Discharge Dia. | 2 in |
Inlet Dia. | 2 in |
Description
Engine Driven Utility Pump, Engine Size 163 cc, HP 4 13/16 hp, Tank Capacity 0.95 gal, Ignition Type Electronic, Pump Mechanism Centrifugal, Body Material Aluminum, Volute Material Cast Iron, Seal Material Buna N, Silicon Carbide, Frame Material Steel, Flow Rate @ 10 Ft. of Head 165 gpm, Flow Rate @ 20 Ft. of Head 157 gpm, Flow Rate @ 40 Ft. of Head 133 gpm, Flow Rate @ 60 Ft. of Head 90 gpm, Flow Rate @ 80 Ft. of Head 30 gpm, Max. Head 88 ft, Max. Suction Lift 25 ft
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Discharge Hose Kit, PVC (4HA24)
- DANNER 4000 Hy-Drive Pump. Oil Free/Fish Safe. For use in Freshwater 20' Cord (2575)
- GOATTHROAT PUMPS Hand Operated Drum Pump, For 5 gal (GT200S)
- DAYTON Centrifugal Pump, 3 Ph, 208 to 240/480VAC (55JJ40)
- DAYTON Engine Trash Pump, 4.8 HP (11G237)
- DAYTON Pump, Engine Driven (4TA88)
- DAYTON Engine Trash Pump, 7.1 HP (11G238)
- DAYTON Engine Driven Centrifugal Pump, 4.8 HP (11G229)
- DAYTON Pump, Trash, 13 HP (3P653)
- DAYTON Engine Drive Pump Kit, 8 HP, Honda Engine (7AJ18)
- BANJO Pump, Engine Driven, 5-1/2 HP, Cast Iron (200PIH-5)
- Dayton Engine Driven Pumps