Shop All Engine Driven Pumps
Dayton
Engine Drive Pump Kit, 11 HP, Honda Engine
Mfr # 7AJ19
Zoro # G1709976
product price: $5,578.69
/ea
Free Shipping & Returns
$5,578.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Solids Handling Capacity 1-1/8"
- Impeller Material Cast Iron
- Material of Construction Aluminum
- Length 28-3/4"
- Height 24"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 7AJ19
- Zoro # G1709976
- UPC # 00194484310158
- Country of Origin Multiple
- Category Engine Driven Pumps
Dimensions
Length | 28-3/4" |
Height | 24" |
Width | 19" |
Engine Size | 337 cc |
Overall Width | 19 in |
Inlet Dia. | 4 in |
Overall Length | 28 3/4 in |
Overall Height | 24 in |
Max. Diameter Solids | 1 1/8 in |
Discharge Dia. | 4 in |
Description
Engine Driven Utility Pump, Engine Size 337 cc, HP 9 1/2 hp, Tank Capacity 1.72 gal, Ignition Type Electronic, Pump Mechanism Centrifugal, Body Material Aluminum, Volute Material Cast Iron/Stainless Steel, Seal Material Buna N, Silicon Carbide, Frame Material Steel, Flow Rate @ 10 Ft. of Head 430 gpm, Flow Rate @ 20 Ft. of Head 410 gpm, Flow Rate @ 40 Ft. of Head 290 gpm, Flow Rate @ 60 Ft. of Head 150 gpm, Max. Head 80 ft, Max. Suction Lift 25 ft, Frame Design - Pumps Full Tubular Frame
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHEM-TECH XP Peristaltic Metering Pump 15GPD, 110PSI 115V, Adjustable (XP015LAHX)
- LITTLE GIANT PUMP Utility Pump, 1/6 hp, 60 Hz, 230V AC Rated (505714)
- BANJO Centrifugal Pump Head, 11400 GPH, 2 In., CI (200POI)
- FLUID-O-TECH Shaft Saver Kit, Glss Encpsltd Nylon (92-01-04-DK)
- DAYTON Engine Drive Pump Kit, 4.8HP, Honda Engine (7AJ17)
- DAYTON Engine Drive Pump Kit, 4.8HP, Honda Engine (7AJ11)
- DAYTON Engine Driven Centrifugal Pump, 1 HP (11G226)
- DAYTON Engine Driven Semi-Trash Pump, 7.1 HP (11G236)
- DAYTON Engine Driven High Pressure Pump, 4.8 HP (11G231)
- DAYTON Engine Drive Pump Kit, 8 HP, Honda Engine (7AJ18)
- HONDA Engine Driven Centrifugal Pump, 12 in. H (WX15)
- Dayton Engine Driven Pumps