Shop All Roof Ventilator Accessories
Dayton
Energy Efficient Power Pack, 1 HP
Mfr # 48C156
Zoro # G6896461
product price: $1,533.99
/ea
Free Shipping & Returns
$1,533.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 16D525, 1MBE9, 3ATU2, 4HZ52, 4HZ53, 4HZ54, 4HZ55, 4YY17
- Includes Backward-Inclined Aluminum Wheel, Energy Efficient Variable-Speed Motor, Support Pan
- Phase 1
- Voltage 115 V
- Nameplate RPM 300-1725
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 48C156
- Zoro # G6896461
- UPC # 190735319994
- Country of Origin United States
- Category Roof Ventilator Accessories
Dimensions
Shaft Diameter | 5/8 in |
Wheel Diameter | 16 1/2 in |
Details
Item | Roof Fan Motor Conversion Kit |
For Use With | 16D525, 1MBE9, 3ATU2, 4HZ52, 4HZ53, 4HZ54, 4HZ55, 4YY17 |
Includes | Backward-Inclined Aluminum Wheel, Energy Efficient Variable-Speed Motor, Support Pan |
Phase | 1 |
Voltage | 115 V |
Nameplate RPM | 300-1725 |
Application | Convert Centrifugal Upblast Exhaust Ventilator to Energy-Efficient Variable Speed Direct-Drive Upblast Exhaust Ventilator |
HP | 1 hp |
Features | Completely Assembled Motor Package, Motor-Mounted Potentiometer for Speed Adjustment |
Maximum Motor Horsepower | 1 hp |
Motor Speed Range | 300 RPM to 1,725 RPM |
Motor Enclosure | Open Dripproof |
Maximum Motor Speed | 1,725 RPM |
For Fan Type | Upblast Fans |
Motor Type | Electronically Commutated |
Current | 12.4 A |
Nameplate Voltage | 115V AC |
Voltage / Phase | 115V AC / 1 Ph |
Motor Horsepower | 1 hp |
Minimum Motor Speed | 300 RPM |
Description
Roof Fan Motor Conversion Kit, Compatible with Grainger Part Number 16D525, 1MBE9, 3ATU2, 4HZ43, 4HZ52, 4YY144HZ55, 4YY17, Motor Horsepower 1 hp, Maximum Motor Speed 1,725 RPM, Minimum Motor Speed 300 RPM, Nameplate Voltage 115V AC, Phase 1, For Fan Type Upblast Fans, Shaft Diameter 5/8 in, Application Convert Centrifugal Upblast Exhaust Ventilator to Energy-Efficient Variable Speed Direct-Drive Upblast Exhaust Ventilator, Current 12.4 A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Q3200U1004 120V Flat Glowfly (Q3200U1004)
- SELKIRK SUPPORT KIT CEIL6""6T-FSP (206410)
- FIELD CONTROLS Cas-4Jr Combustion Air System " (CAS-4JR)
- PERFECT AIRE 10000 BTU 115 V Casement Air Conditioner w/Remote 450 sq ft (3PASC10000)
- DAYTON Roof Curb, 24 In High (4HX62)
- DAYTON 26" Sq Steel Roof Fan To Curb Hinge Kit (56JN72)
- DAYTON Roof Curb, 24 In High (4HX54)
- DAYTON Hinge Kit (4HX79)
- DAYTON Plastic Sidewall Fan Grease Kit (56JN67)
- DAYTON Hinge Kit, 46inWx46inL, Galvanized Steel (20CK50)
- PORTALS PLUS ER-2A Rail, 18"H 2 x 6 Nailer x 4 Ft. L (35248)
- Dayton Roof Ventilator Accessories