Shop All Web Slings
Dayton
Web Sling, Type 5, 3 ft L, 1 in W, Nylon, Yellow
Mfr # 55ET47
Zoro # G3714122
product price: $24.49
/ea
$24.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 5
- Length of Sling Leg 3 ft
- Color Yellow
- Number of Sling Legs 1
- Vertical Hitch Capacity 4,800 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 55ET47
- Zoro # G3714122
- Country of Origin China
- Category Web Slings
Dimensions
Sling Length | 3 ft |
Length of Sling Leg | 3 ft |
Sling Width | 1 in |
Overall Width | 1 in |
Description
Web Sling, Sling Type Type 5, Sling Material Nylon, Number of Plies 2, Sling Length 3 ft, Eye Length Not Applicable, Overall Width 1 in, Number of Legs 1, Vertical Hitch Capacity 4,800 lb, Choker Hitch Capacity 3,800 lb, Basket Hitch Capacity 9,900 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees 4,800 lb, Basket Hitch Capacity @ 60 Degrees 8,300 lb, Tag Features Not Applicable, Color Yellow, Standards ASME B30.9, WSTDA-WS-1, Basket Hitch Capacity @ 45 Degrees 6,700 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT Platform Truck, 60x24, Pneumatic Wheels (NBB-2460-9P)
- FLEXCO 524 Templet Lacing Tool, L24 In (28001550)
- SHEPHERD HARDWARE Cstr Twn Whl Nyln Stem 2In Blk (9418)
- WERNER 32 ft Aluminum Extension Ladder, 250 lb Load Capacity (D1332-2)
- DAYTON Web Sling, Type 5, 4 ft L, 2 in W, Nylon, Yellow (55ET32)
- DAYTON Web Sling, Type 5, 6 ft L, 2 in W, Nylon, Yellow (55ET49)
- DAYTON Web Sling, Type 5, 6 ft L, 1 in W, Nylon, Yellow (55ET48)
- DAYTON Web Sling, Type 5, 8 ft L, 1 in W, Polyester, Gray (2MJX9)
- DAYTON Web Sling, Type 3, 20 ft L, 4 in W, Polyester, Gray (2MJX5)
- DAYTON Web Sling, Type 3, 6 ft L, 3 in W, Polyester, Gray (2MKA1)
- STREN-FLEX Web Sling, Flat Eye, 14 ft L, 3,200 lb Cap. (EEF-1-902PHV)
- Dayton Slings