Shop All Web Slings
Dayton
Web Sling, Type 5, 3 ft L, 1 in W, Nylon, Yellow
Mfr # 55ET45
Zoro # G3710726
product price: $7.85
/ea
$7.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 5
- Length of Sling Leg 3 ft
- Color Yellow
- Number of Sling Legs 1
- Vertical Hitch Capacity 2,400 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 55ET45
- Zoro # G3710726
- Country of Origin China
- Category Web Slings
Dimensions
Sling Length | 3 ft |
Length of Sling Leg | 3 ft |
Sling Width | 1 in |
Overall Width | 1 in |
Description
Web Sling, Sling Type Type 5, Sling Material Nylon, Number of Plies 1, Sling Length 3 ft, Eye Length Not Applicable, Overall Width 1 in, Number of Legs 1, Vertical Hitch Capacity 2,400 lb, Choker Hitch Capacity 1,900 lb, Basket Hitch Capacity 4,800 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees 2,400 lb, Basket Hitch Capacity @ 60 Degrees 4,100 lb, Tag Features Not Applicable, Color Yellow, Standards ASME B30.9, WSTDA-WS-1, Basket Hitch Capacity @ 45 Degrees 3,300 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Tiedown, Rtcht Strap Asmbly, 700lb, Endless (6A107)
- CLEAN ALL P2424S0500Y01S dia. mond Braided Poly Rope Spool 0.37 in. x 500 ft. (CL2191004)
- RWM Swivel Caster, 8", 1200 lb. (65-UPR-0620-R)
- ZORO SELECT Bungee Cord, Hook, 24 In.L, 5/16 In.D (4HXE2)
- DAYTON Web Sling, Type 5, 6 ft L, 1 in W, Nylon, Yellow (55ET46)
- DAYTON Web Sling, Type 6, 8 ft L, 2 in W, Nylon, Yellow (55ET38)
- DAYTON Web Sling, Type 3, 6 ft L, 4 in W, Polyester, Gray (2MKA8)
- DAYTON Web Sling, Type 3, 12 ft L, 3 in W, Nylon, Yellow (35XF59)
- DAYTON Web Sling, Type 3, 4 ft L, 2 in W, Nylon, Yellow (55ET55)
- DAYTON Web Sling, Type 3, 8 ft L, 1 in W, Polyester, Gray (2MJV5)
- GLOBAL INDUSTRIAL Endless, 6 L, Yellow (298506)
- Dayton Slings