Shop All Festoon System Cable & Connectors
Dayton
End Clamp, I-Beam Festoon, Flat Cable
Mfr # 33N202
Zoro # G4985976
original price:
$131.58
67% off
new price: $42.79
/ea
$42.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size (In.) 1.50 x 2.32
- Type I-Beam
- Cable Type Flat
- Trolley Capacity (Lbs.) 150 lb
- Number of Trolleys 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 33N202
- Zoro # G4985976
- UPC # 190735260661
- Country of Origin China
- Category Festoon System Cable & Connectors
Dimensions
Cable Size (In.) | 1.50 x 2.32 |
Details
Item | Festoon End Clamp |
Type | I-Beam |
Cable Type | Flat |
Trolley Capacity (Lbs.) | 150 lb |
Number of Trolleys | 1 |
Wheel | Steel |
Color | Black |
Material | Galvanized Steel |
For Use With | I-Beam |
Finish | Galvanized |
Shop By | Closeouts |
Max Compatible Flat Cable Widt | 2.32 in |
Max Compatible Flat Cable Ht | 1.5 in |
Compatible with Manufacturer Part Number | W45EC-75 |
Compatible Cable Type | Flat |
Min Compatible Flat Cable Widt | 2.32 in |
Min Compatible Flat Cable Ht | 1.5 in |
Product Type | I-Beam |
Description
Festoon End Clamp, Product Type I-Beam, Compatible Cable Type Flat, Minimum Compatible Flat Cable Height 1.5 in, Maximum Compatible Flat Cable Height 1.5 in, Minimum Compatible Flat Cable Width 2.32 in, Maximum Compatible Flat Cable Width 2.32 in, Minimum Compatible Round Cable Diameter Not Applicable, Maximum Compatible Round Cable Diameter Not Applicable, Color Black, Material Galvanized Steel, Overall Length Not Applicable, Overall Width Not Applicable, Overall Height Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREN-FLEX Synthetic Web Sling, Type 3, 9 ft L, 2 in W, Nylon, Yellow (EEF1-902-9)
- ZORO SELECT Pail Dolly, 75 lb., Plastic, Black (38RY68)
- ZORO SELECT Wheel, Plastic Hub, 10 x 2-1/2 (MH21VK3902G)
- LIFT-ALL Web Sling, Type 3, 8 ft L, 1 in W, Nylon, Yellow (EE2601NFX8)
- DAYTON Festoon System Kit, 1/4 In Rope, L 20 Ft (33N211)
- DAYTON Festoon Support Bracket Clip, C-Track (33N239)
- DAYTON Festoon System Kit, C-Track, 50 Ft, Flat (7CZ32)
- DAYTON Bridge Crane Kit, Cap 4000Lb (4ZV95)
- DAYTON Festoon System Kit, 1/4 In Rope, L 80 Ft (33N210)
- DAYTON Festoon Intermediate Car, Lg Round Cable (33N225)
- DAYTON Festoon Hanger Bracket, C-Track (33N236)
- Dayton Lifting Equipment