Shop All Power Relays
Dayton
Enclosed Power Relay, 5 Pin, 12VDC, SPDT
Mfr # 1EGF1
Zoro # G2037777
original price:
$26.49
10% off
new price: $23.69
/ea
$23.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- DC Contact Rating - Relay 13A @ 28V
- AC Contact Rating - Relay 25A @ 300V
- Number of Pins - Relay 5
- Contact Form - Relay SPDT
- Mounting - Relay Side Flange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 1EGF1
- Zoro # G2037777
- UPC # 190735138014
- Country of Origin China
- Category Power Relays
Dimensions
Body Width - Relay | 1.5 in |
Body Height - Relay | 1.9 in |
Overall Height - Relay | 1.9 in |
Dimensions | 1.90"H, 1.50"W, 2.90"D |
Body Depth - Relay | 2.9 in |
Body Depth | 2.9 in |
Body Height | 1.9 in |
Overall Depth | 1.9 in |
Body Width | 1.5 in |
Description
Enclosed Power Relay, Coil Voltage 12V DC, Contact Form SPDT, Electrical Connection 1/4 in Tab Terminal, Number of Pins 5, Status Indicator No Indicator, Contact Rating (AC) 25 A @ 300V, Contact Rating (DC) 13 A @ 28V, Horsepower @ 120V AC 1 hp, Horsepower @ 240V AC 1 1/2 hp, Mounting Style Side Flange, Body Depth 2.9 in, Body Height 1.9 in, Body Width 1.5 in, Contact Material Silver Alloy, Frequency 50/60 Hz
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC General Purpose Relay, 24V DC Coil Volts, Square, 8 Pin, DPDT (792XBXM4L-24D)
- LITTELFUSE UL Class Fuse, J Class, JTD Series, Time-Delay, 125A, 600V AC, Non-Indicating (JTD125)
- WIEGMANN Polycarbonate Enclosure, 8 in H, 6 in W, 4 in D, NEAM 4X, Hinged (HW-P80604CHQR)
- AC WORKS California Standard 50A 250V 3-Wire Locking Male Plug Assembly (CS8265)
- DAYTON Enclosed Power Relay, 5 Pin, 24VDC, SPDT (2A544)
- DAYTON Enclosed Power Relay, 5 Pin, 24VAC, SPDT (1EGF3)
- DAYTON Enclosed Power Relay, Surface (Side Flange) Mounted, SPDT, 120V AC, 5 Pins, 1 Poles (1A489)
- DAYTON Enclosed Power Relay, DIN-Rail & Surface Mounted, DPST-NO, 24V AC, 6 Pins, 2 Poles (1EJH6)
- DAYTON Enclosed Power Relay, 3PDT, 24VAC Coil (1EGF9)
- DAYTON Enclosed Power Relay, 3PDT, 24VDC, Coil (1EGH1)
- MURR ELEKTRONIK MDD DC/DC-CONVERTOR SWITCH MODE, IN: 24VDC OUT: 5V/1, 5ADC (85657)
- Dayton Power Relays