Shop All Power Relays
Dayton
Enclosed Power Relay, 3PDT, 24VDC, Coil
Mfr # 1EGH1
Zoro # G2824936
$28.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- DC Contact Rating - Relay 13A @ 28V
- AC Contact Rating - Relay 20A @ 150V
- Number of Pins - Relay 11
- Contact Form - Relay 3PDT
- Mounting - Relay Side Flange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 1EGH1
- Zoro # G2824936
- UPC # 190735138106
- Country of Origin China
- Category Power Relays
Dimensions
Overall Height - Relay | 1.9 in |
Body Depth - Relay | 2.9 in |
Body Width - Relay | 1.5 in |
Body Height - Relay | 1.9 in |
Body Depth | 2.9 in |
Overall Depth | 1.9 in |
Body Height | 1.9 in |
Body Width | 1.5 in |
Description
Enclosed Power Relay, Coil Voltage 24V DC, Contact Form 3PDT, Electrical Connection 1/4 in Tab Terminal, Number of Pins 11, Status Indicator No Indicator, Contact Rating (AC) 20 A @ 150V, Contact Rating (DC) 13 A @ 28V, Horsepower @ 120V AC 1/2 hp, Horsepower @ 240V AC 1/2 hp, Mounting Style Side Flange, Body Depth 2.9 in, Body Height 1.9 in, Body Width 1.5 in, Contact Material Silver Alloy, Frequency 50/60 Hz
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Thermostat Cable, 250ft, 0.17 Diameter, CL2 (553050407)
- MELTRIC 63-68073 INLET (63-68073)
- FLEX-STRUT Channel Bracket, Flat Top, 16-1/2" (FS-5639-16.5 E/G)
- EATON ProxSwitch, 30mm, Shielded, NPN, NO, 4pin (E57G-30SNN10-Q)
- DAYTON Enclosed Power Relay, 3PDT, 24VAC Coil (1EGF9)
- DAYTON Enclosed Power Relay, Surface (Side Flange) Mounted, 3PDT, 12V DC, 11 Pins, 3 Poles (1EGF7)
- DAYTON Enclosed Power Relay, Surface (Side Flange) Mounted, 3PDT, 120V AC, 11 Pins, 3 Poles (1EGF6)
- DAYTON Enclosed Power Relay, Surface (Side Flange) Mounted, SPDT, 120V AC, 5 Pins, 1 Poles (1A489)
- DAYTON Open Power Relay, Surface Mounted, DPST-NO, 208V AC, 6 Pins, 2 Poles (5YZ76)
- DAYTON Open Power Relay, Surface Mounted, DPDT, 24V DC, 8 Pins, 2 Poles (5Z548)
- SCHNEIDER ELECTRIC Open Power Relay, 4 Pin, 480VAC, SPST-NO (8501CO6V29)
- Dayton Electrical Relays