Shop All Time Delay Relays
Dayton
Encapsulated Timer Relay, 1A, Solid State
Mfr # 6A859
Zoro # G3482342
product price: $29.65
/ea
$29.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Function - Timing Relay Off Delay
- Input or Control Voltage 24 to 240V AC
- AC Contact Rating - Relay 1.00A @ 120V
- Number of Pins - Relay 5
- Adjustment Method - Timer Potentiometer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 6A859
- Zoro # G3482342
- UPC # 190735359730
- Country of Origin United States
- Category Time Delay Relays
Dimensions
Body Height - Relay | 0.79 in |
Body Depth - Relay | 2.0 in |
Body Width - Relay | 2.0 in |
Overall Height - Relay | 1.14 in |
Overall Depth | 1.14 in |
Body Height | 0.79 in |
Body Width | 2 in |
Body Depth | 2 in |
Description
Single Function Encapsulated Timing Relay, Adjustment Method Potentiometer, Base Shape Square, Coil Voltage 240V AC, Contact Form SPST-NO, Contact Rating (AC) 1 A @ 24 to 240V, Contact Rating (DC) Not Applicable, Current Rating 1 A, Number of Delay Functions 1, Delay Function Off Delay, Electrical Connection Screw Terminal, Input Voltage 24 to 240V AC, Minimum Time Setting 15 sec, Maximum Time Setting 5 min, Number of Pins 5, Sealing Encapsulated, Mounting Style Surface, Body Depth 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL Twist On Wire Connector, 20-10 AWG, PK10 (30-6064)
- SIEMENS Push Button Cap, Operator 0.94" dia. Size (3SU1901-0FT50-0AA0)
- DWYER INSTRUMENTS Wall Mount Temperature Transmitter, Temp Xmtr 420Ma (BTT-N00-3)
- SQUARE D Miniature Circuit Breaker, QOU Series 70A, 2 Pole, 120/240V AC (QOU270)
- DAYTON Time Dlay Rlay, 240VAC, 10A, DPDT, 0.01 sec. (24EP19)
- DAYTON Time Dlay Rlay, 120VAC/DC, 10A, DPDT, 3 sec. (1EGC9)
- DAYTON Time Delay Relay, 12VDC, 10A, DPDT, 0.6 sec. (24EN81)
- DAYTON Time Delay Rlay, 24VAC/DC, 10A, DPDT, 9 sec. (24EP12)
- DAYTON Time Dlay Rlay, 120VAC/DC, 10A, DPDT, 9 sec. (1EGC4)
- DAYTON Time Delay Rlay, 240VAC, 10A, DPDT, 0.6 sec. (24EN77)
- MACROMATIC Time Delay Relay, 12VDC, 10A, DPDT, 1.8 sec. (TR-51626-10)
- Dayton Electrical Relays