Shop All Time Delay Relays
Dayton
Encapsulated Timer Relay, 1A, Solid State
Mfr # 6A858
Zoro # G0634462
product price: $29.39
/ea
$29.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Function - Timing Relay Off Delay
- Input or Control Voltage 24 to 240V AC
- AC Contact Rating - Relay 1.00A @ 120V
- Number of Pins - Relay 5
- Adjustment Method - Timer Potentiometer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 6A858
- Zoro # G0634462
- UPC # 190735359723
- Country of Origin United States
- Category Time Delay Relays
Dimensions
Overall Height - Relay | 1.14 in |
Body Depth - Relay | 2.0 in |
Body Height - Relay | 0.79 in |
Body Width - Relay | 2.0 in |
Body Height | 0.79 in |
Overall Depth | 1.14 in |
Body Width | 2 in |
Body Depth | 2 in |
Description
Single Function Encapsulated Timing Relay, Adjustment Method Potentiometer, Base Shape Square, Coil Voltage 240V AC, Contact Form SPST-NO, Contact Rating (AC) 1 A @ 24 to 240V, Contact Rating (DC) Not Applicable, Current Rating 1 A, Number of Delay Functions 1, Delay Function Off Delay, Electrical Connection Screw Terminal, Input Voltage 24 to 240V AC, Minimum Time Setting 3 sec, Maximum Time Setting 60 sec, Number of Pins 5, Sealing Encapsulated, Mounting Style Surface, Body Depth 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EASYLIFE TECH 15 A 125 V Grounded Connector Straight Blade Polarized Residential use (0-2101-N)
- PANDUIT Grommet Edging, Slotted, 100 ft., 0.099 In. (GEE99F-A-C)
- SIGMA ELECTRIC Electrical Box Cover, Round, Stamped Steel, Blank (14241)
- ABB Steel City HO222-1 Conduit Offset Nipple, 3/4 in Threaded, Zinc/Steel, Gray (90402)
- DAYTON Time Delay Rlay, 12VDC, 10A, DPDT, 0.01 sec. (24EN98)
- DAYTON Encapsulated Timer Relay, 1A, Solid State, Pins: 2 (2A559)
- DAYTON Time Dlay Rlay, 120VAC/DC, 10A, DPDT, 3 sec. (1EGC9)
- DAYTON Time Delay Relay, 120VAC/DC, 10A, DPDT, Operating Functions: 7 (1EGD1)
- DAYTON Time Delay Relay, 12VDC, 10A, DPDT, 1.8 sec. (24EN67)
- DAYTON Time Delay Relay, 240VAC, 10A, DPDT, 9 sec. (24EN97)
- AIROTRONICS Time Delay Relay, 120VAC, 25A, SPST (MC1004531J)
- Dayton Time Delay Relays