Shop All Time Delay Relays
Dayton
Encapsulated Timer Relay, 1A, Solid State
Mfr # 5WML9
Zoro # G3274083
product price: $25.89
/ea
$25.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Function - Timing Relay Off Delay
- Input or Control Voltage 12 to 125V DC
- DC Contact Rating - Relay 1.00A @ 24V
- Number of Pins - Relay 5
- Mounting - Relay Surface
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 5WML9
- Zoro # G3274083
- UPC # 190735354544
- Country of Origin United States
- Category Time Delay Relays
Dimensions
Body Width - Relay | 2.0 in |
Overall Height - Relay | 1.14 in |
Body Height - Relay | 0.79 in |
Body Depth - Relay | 2.0 in |
Body Height | 0.79 in |
Overall Depth | 1.14 in |
Body Depth | 2 in |
Body Width | 2 in |
Description
Single Function Encapsulated Timing Relay, Adjustment Method Potentiometer, Base Shape Square, Coil Voltage 125V DC, Contact Form SPST-NO, Contact Rating (AC) Not Applicable, Contact Rating (DC) 1 A @ 12 to 125V, Current Rating 1 A, Number of Delay Functions 1, Delay Function Off Delay, Electrical Connection Screw Terminal, Input Voltage 12 to 125V DC, Minimum Time Setting 3 sec, Maximum Time Setting 60 sec, Number of Pins 5, Sealing Encapsulated, Mounting Style Surface, Body Depth 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RESIDEO Solid State Relay 208/240 Vac Input Voltage 24 Vac Control Signal (RT850T-240)
- PANDUIT Surface Raceway, 2-PC Latch, LDPH3 Power Rated, Off White, 1 ft (6 PACK) (LDPH3IW6-A)
- PROJEX Tap 3Outlet Electrical P (FA-112-5/05PRJ)
- ABB Cable Connector, 1/2 In, Straight (TCF050-67AL)
- DAYTON Time Delay Relay, 12VDC, 10A, DPDT, 1.8 sec. (24EN67)
- DAYTON Time Delay Relay, 24VAC/DC, 10A, DPDT (24EP32)
- DAYTON Time Delay Relay, 24VAC/DC, 10A, DPDT (24EP08)
- DAYTON Time Delay Relay, 12VDC, 10A, DPDT, 1.8 sec. (24EP03)
- DAYTON Time Delay Relay, 120VAC/DC, 10A, DPDT, Mounting - Relay: Plug In (1EGD2)
- DAYTON Encapsulated Timer Relay, 1A, Solid State, Pins: 2 (2A559)
- SCHNEIDER ELECTRIC Time Delay Relay, 230V AC, 12 Pins (REXL4TMP7)
- Dayton Time Delay Relays