Shop All Time Delay Relays
Dayton
Encapsulated Timer Relay, 1A, Solid State
Mfr # 5WML4
Zoro # G1233267
product price: $25.89
/ea
$25.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Function - Timing Relay Off Delay
- Input or Control Voltage 24V AC
- AC Contact Rating - Relay 1.00A @ 24V
- Number of Pins - Relay 5
- Mounting - Relay Surface
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 5WML4
- Zoro # G1233267
- UPC # 190735354513
- Country of Origin United States
- Category Time Delay Relays
Dimensions
Body Width - Relay | 2.0 in |
Body Height - Relay | 0.79 in |
Overall Height - Relay | 1.14 in |
Body Depth - Relay | 2.0 in |
Body Height | 0.79 in |
Body Depth | 2 in |
Overall Depth | 1.14 in |
Body Width | 2 in |
Description
Single Function Encapsulated Timing Relay, Adjustment Method Potentiometer, Base Shape Square, Coil Voltage 24V AC, Contact Form SPST-NO, Contact Rating (AC) 1 A @ 24V, Contact Rating (DC) Not Applicable, Current Rating 1 A, Number of Delay Functions 1, Delay Function Off Delay, Electrical Connection Screw Terminal, Input Voltage 24V AC, Minimum Time Setting 0.05 sec, Maximum Time Setting 1 sec, Number of Pins 5, Sealing Encapsulated, Mounting Style Surface, Body Depth 2 in, Body Height 0.79 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Thermal Unit, 124 to 150A (CC219.0)
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 12 Gang, Steel (A20P16G)
- SIEMENS Push Button Operator, Green, Metal Bezel (3SU1050-0BB40-0AA0)
- WESTWARD Welding Cable, 2/0, 25 ft., Black, Rubber (19YE10)
- DAYTON Encapsulated Timer Relay, 1A, Solid State, Standards: cURus (2A562)
- DAYTON Time Delay Relay, 120VAC/DC, 10A, DPDT (1EGC7)
- DAYTON Time Delay Relay, 24VAC/DC, 10A, DPDT (24EP31)
- DAYTON Time Delay Relay, 240VAC, 10A, DPDT, 9 sec. (24EP43)
- DAYTON Time Delay Relay, 12VDC, 10A, DPDT, 0.6 sec. (24EP02)
- DAYTON Time Delay Relay, 12VDC, 10A, DPDT (5DRA2)
- MACROMATIC Time Delay Rlay, 240VAC, 10A, DPDT, 1.8 sec. (TR-50221-10)
- Dayton Electrical Relays