Shop All Towing Chains & Cables
Dayton
Emergency Tow Cable, L20ft., 1960 lb.
Mfr # 1DLK5
Zoro # G0743592
product price: $32.05
/ea
$32.05
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 5/16 in
- Length 20 ft
- Features 7 x 19 Strand Galvanized Cable, 2 Slip Hooks, Cable Straps, Corrosion Resistants
- Rated Capacity 9800 lb.
- Hook Type Forged
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 1DLK5
- Zoro # G0743592
- UPC # 190735135211
- Country of Origin China
- Category Towing Chains & Cables
Dimensions
Size | 5/16 in |
Length | 20 ft |
Overall Hook Size | 5/16 in |
Details
Item | Emergency Tow Cable |
Features | 7 x 19 Strand Galvanized Cable, 2 Slip Hooks, Cable Straps, Corrosion Resistants |
Rated Capacity | 9800 lb. |
Hook Type | Forged |
Color | Zinc Finish |
Standards | Conforms To Federal Standards RR-W-4100D, ASTM, A-90, SAE J 684C |
Working Lifting Limit | 1,960 lb |
Equipment Color | Silver |
Working Load Limit | 1960 lb. |
Description
Emergency Tow Cable, Color Zinc Finish, Features 7 x 19 Strand Galvanized Cable, 2 Slip Hooks, Cable Straps, Corrosion Resistants, Hook Type Forged, Size 5/16 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHROEDER Filter Element, Cellulose, 25 Microns (K25)
- DYNAMIC FRICTION CO Brake Wheel Cylinder (375-47082)
- FABTECH 07-11 TOYOTA TUNDRA REPLACEMENT TIE ROD END (FTS70110)
- LENCO Lenco 380-02031 Lpg-500 Ground Clamp (380-02031)
- DAYTON Binder Chain, L20Ft, 6600Lb, Welded Grab (1DJV1)
- DAYTON Binder Chain, L20Ft, 4700Lb, Clevis Grab (1DJU8)
- DAYTON Binder Chain, L20Ft, L6600Lb, Clevis Grab (1DJV2)
- DAYTON Binder Chain, L20Ft, 5400Lb, Clevis Grab (1DJU9)
- DAYTON Strap, Vehicle Recovery, L30Ft, 10700Lb (1DKW9)
- KINGCHAIN 3/8 in. x 16 ft. Grade 43 High-Test Tow Chain w/ Clevis Grab Hooks (426920)
- SAFE-T-LINE U.S. made "Safety Orange" Safe-T-Line® Kinetic RECOVERY ROPE (Snatch Rope) - 1 inch X 30 ft with Heavy-Duty Carry Bag (4X4 VEHICLE RECOVERY) (PK0130B)
- Dayton Towing Chains & Cables