Shop All Push Button Switches
Dayton
Emergency Stop Push Button, 22 mm, 1NO/1NC, Red
Mfr # 30G255
Zoro # G4982862
product price: $17.99
/ea
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Action Maintained
- Size 22 mm
- Head Material Nitrile Rubber
- NEMA Rating 1, 12, 13, 2, 3, 4, 4X
- Type of Operator 40mm Mushroom Head
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 30G255
- Zoro # G4982862
- UPC # 190735245569
- Country of Origin India
- Category Push Button Switches
Dimensions
Size | 22 mm |
Mushroom Head Diameter | 40 mm |
Panel Cutout Diameter | 22 mm |
Description
Emergency Stop Push Button, 22 mm, Maintained Action, 40mm Mushroom Head Type of Operator, Head Material Nitrile Rubber, Contact Form 1NO/1NC, Bezel Chrome Die Cast Aluminum, Color Red, Contact Rating 10A @ 600V AC, NEMA Contact Rating Designation A600/Q600, Number of Operators 1, NEMA Rating 1, 12, 13, 2, 3, 4, 4X, Legend No Legend, Standards CE, CSA, IEC, UL Listed, Terminal Connection Pressure Plate, Features Panel Cut Out 40 x 30mm, Material Metal
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, G Class, SC Series, Fast-Acting, 6A, 600V AC, Non-Indicating (SC-6)
- ALLIED TUBE & CONDUIT EMT Conduit, 2 In., 10 ft. L, Steel (583245)
- NVENT HOFFMAN Lay-In Wireway, 6 ft., 6inWx6inH (F66T172GV)
- RACO Low Voltage Divider, Divider Accessory, 6234 (6234)
- DAYTON Non-Illuminated Push Button, 22 mm, 1NO, Black (30G227)
- DAYTON Non-Illuminated Push Button, 22 mm, 1NO, Green (30G225)
- DAYTON Non-Illuminated Push Button, 30 mm, 1NO/1NC, Green (30G441)
- DAYTON Push Button operator, 30 mm, Green (30G362)
- DAYTON Non-Illuminated Push Button, 30 mm, 1NO/1NC, Red (30G467)
- DAYTON Non-Illuminated Push Button, 22 mm, 1NO, Black (30G242)
- SCHNEIDER ELECTRIC Illuminated Push Button, 22 mm, 1NO/1NC, Blue (XB4BW36G5)
- Dayton Push Button Switches