Shop All Push Button Switches
Dayton
Emergency Stop Push Button, 22 mm, 1NO/1NC, Red
Mfr # 30G250
Zoro # G4982853
product price: $23.99
/ea
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Action Maintained
- Size 22 mm
- Head Material Nitrile Rubber
- NEMA Rating 1, 12, 13, 2, 3, 4, 4X
- Type of Operator 40mm Mushroom Head
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 30G250
- Zoro # G4982853
- UPC # 190735245514
- Country of Origin India
- Category Push Button Switches
Dimensions
Size | 22 mm |
Panel Cutout Diameter | 22 mm |
Mushroom Head Diameter | 40 mm |
Description
Emergency Stop Push Button, 22 mm, Maintained Action, 40mm Mushroom Head Type of Operator, Head Material Nitrile Rubber, Contact Form 1NO/1NC, Bezel Plastic, Color Red, Contact Rating 10A @ 600V AC, NEMA Contact Rating Designation A600/Q600, Number of Operators 1, NEMA Rating 1, 12, 13, 2, 3, 4, 4X, Legend No Legend, Standards CE, CSA, IEC, UL Listed, Terminal Connection Pressure Plate, Material Plastic
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FELLOWES Surge Protector, 8 Outlet, 6ft, 1300J (99090)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, 14.3 cu in, Floor Box, 3 Gang, PVC, Rectangular (PFBRG3)
- RACO Bonding Locknut, 29/64" L, 4" Conduit (1256)
- VON DUPRIN Breaker 050534, 15A, 12V DC (050534)
- DAYTON Non-Illuminated Push Button, 22 mm, 1NO, Green (30G228)
- DAYTON Push Button operator, 22 mm, Red (30G116)
- DAYTON Non-Illuminated Push Button, 30 mm, 1NO/1NC, Red (30G467)
- DAYTON Pendant Push Button, 30 mm, Black/Red (30G347)
- DAYTON Push Button operator, 22 mm, Red (30G115)
- DAYTON Push Button operator, 30 mm, Red (30G358)
- SIEMENS Push Button operator, 30 mm, Red (52PM9W2)
- Dayton Switches