Shop All Push Button Switches
Dayton
Emergency Stop Push Button, 22 mm, 1NC, Red
Mfr # 30G253
Zoro # G4984926
product price: $19.85
/ea
$19.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Action Maintained
- Size 22 mm
- Head Material Nitrile Rubber
- NEMA Rating 1, 12, 13, 2, 3, 4, 4X
- Type of Operator 40mm Mushroom Head
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 30G253
- Zoro # G4984926
- UPC # 190735245545
- Country of Origin India
- Category Push Button Switches
Dimensions
Size | 22 mm |
Panel Cutout Diameter | 22 mm |
Mushroom Head Diameter | 40 mm |
Description
Emergency Stop Push Button, 22 mm, Maintained Action, 40mm Mushroom Head Type of Operator, Head Material Nitrile Rubber, Contact Form 1NC, Bezel Chrome Die Cast Aluminum, Color Red, Contact Rating 10A @ 600V AC, NEMA Contact Rating Designation A600/Q600, Number of Operators 1, NEMA Rating 1, 12, 13, 2, 3, 4, 4X, Legend No Legend, Standards cULus, Terminal Connection Pressure Plate, Material Metal
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 12-10 AWG Nylon Locking Fork Terminal 1/4" Stud PK50 (MNG10-14FLX)
- REMKE Cord Grip, Int Thrd, 3/4" NPT, .562-.625 (RSRF-2110)
- SCHNEIDER ELECTRIC Time Delay Relay, 24 to 240V AC/DC (RE22R2QEMR)
- GARDNER BENDER Mounting Cable Tie, 8", 50 lb., Black, PK100 (48-308UVB)
- DAYTON Non-Illuminated Push Button, 30 mm, 1NO/1NC, Green (30G431)
- DAYTON Non-Illuminated Push Button, 30 mm, 1NO/1NC, Black (30G432)
- DAYTON Non-Illuminated Push Button, 22 mm, 1NO/1NC, Red (30G238)
- DAYTON Emergency Stop Push Button, 22 mm, 1NO/1NC, Red (32UK35)
- DAYTON Push Button operator, 30 mm, Green (30G362)
- DAYTON Push Button operator, 30 mm, Red (30G358)
- SCHNEIDER ELECTRIC Push Button Transmitter and Receiver Kit, 22 mm, Universal (XB4RFA02)
- Dayton Switches