Shop All Push Button Switches
Dayton
Emergency Stop Push Button, 22 mm, 1NC, Red
Mfr # 30G252
Zoro # G4985574
product price: $16.75
/ea
$16.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Action Maintained
- Size 22 mm
- Head Material Nitrile Rubber
- NEMA Rating 1, 12, 13, 2, 3, 4, 4X
- Type of Operator 40mm Mushroom Head
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 30G252
- Zoro # G4985574
- UPC # 190735245538
- Country of Origin India
- Category Push Button Switches
Dimensions
Size | 22 mm |
Mushroom Head Diameter | 40 mm |
Panel Cutout Diameter | 22 mm |
Description
Emergency Stop Push Button, 22 mm, Maintained Action, 40mm Mushroom Head Type of Operator, Head Material Nitrile Rubber, Contact Form 1NC, Bezel Plastic, Color Red, Contact Rating 10A @ 600V AC, NEMA Contact Rating Designation A600/Q600, Number of Operators 1, NEMA Rating 1, 12, 13, 2, 3, 4, 4X, Legend No Legend, Standards cULus, Terminal Connection Pressure Plate, Material Plastic
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Proximity Sensor SMT-C1-PS-24V-K-0, 3-M8D (SMT-C1-PS-24V-K-0,3-M8D)
- BURNDY Mechanical Conn, Lug, 1/0 to 14 AWG, 3 Cond (K3A25U2)
- SCHNEIDER ELECTRIC Legend Plate, Run, White/Black and Red (ZBY2334)
- ELECTRIDUCT Electriduct Medium Size Cable Cover (DO-ED-MED-YL)
- DAYTON Illuminated Push Button, 22 mm, 1NO/1NC, Red (30G206)
- DAYTON Non-Illuminated Push Button, 30 mm, 1NO/1NC, Universal (30G439)
- DAYTON Push Button operator, 30 mm, Black (30G354)
- DAYTON Non-Illuminated Push Button, 30 mm, 1NO/1NC, Red (30G430)
- DAYTON Non-Illuminated Push Button, 30 mm, 1NO/1NC, Green (30G441)
- DAYTON Emergency Stop Push Button, 22 mm, 1NC, Red (30G248)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Black (ZB4BH02)
- Dayton Push Buttons & Indicators