Shop All Push Button Switches
Dayton
Emergency Stop Push Button, 22 mm, 1NC, Red
Mfr # 30G248
Zoro # G4982844
product price: $24.55
/ea
$24.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Action Maintained
- Size 22 mm
- Head Material Nitrile Rubber
- NEMA Rating 1, 12, 13, 2, 3, 4, 4X
- Type of Operator 40mm Mushroom Head
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 30G248
- Zoro # G4982844
- UPC # 190735245491
- Country of Origin India
- Category Push Button Switches
Dimensions
Size | 22 mm |
Panel Cutout Diameter | 22 mm |
Mushroom Head Diameter | 40 mm |
Description
Emergency Stop Push Button, 22 mm, Maintained Action, 40mm Mushroom Head Type of Operator, Head Material Nitrile Rubber, Contact Form 1NC, Bezel Plastic, Color Red, Contact Rating 10A @ 600V AC, NEMA Contact Rating Designation A600/Q600, Number of Operators 1, NEMA Rating 1, 12, 13, 2, 3, 4, 4X, Legend No Legend, Standards cULus, Terminal Connection Pressure Plate, Material Plastic
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE 22-18 AWG PVC Hook Terminal #8 Stud PK25 (160139-025)
- INTERMATIC Auto Shut Off Timer, White, 1/4 HP (EI200W)
- TELEMECANIQUE SENSORS 1NC/1NO Compact Limit Switch Body IP 65, 66, 67 (9007CO54)
- SCHNEIDER ELECTRIC Pilot Light Lens, 22mm, Red (ZBV014)
- DAYTON Non-Illuminated Push Button, 30 mm, 1NO/1NC, Red (30G437)
- DAYTON Push Button operator, 22 mm, Black (30G096)
- DAYTON Illuminated Push Button, 22 mm, 1NO/1NC, Red (30G206)
- DAYTON Push Button operator, 22 mm, Red (30G116)
- DAYTON Push Button operator, 30 mm, Black (30G354)
- DAYTON Push Button operator, 22 mm, Red (30G119)
- ALLEN BRADLEY PUSH-PULL BUTTON (800TC-FX6A5S)
- Dayton Switches