Shop All Electric Winches
This Product is Discontinued
Dayton
Electric Winch, 2700 lb., 115VAC (Discontinued)
Mfr # 4XKT8
Zoro # G0647446
Free Shipping & Returns
This Product is Discontinued
Key Features
- Voltage Rating 115VAC
- Motor HP 1-9/25
- Rope Material Wire
- Full Load Amps 10
- Mechanical Brake Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 4XKT8
- Zoro # G0647446
- Country of Origin China
- Category Electric Winches
Details
Voltage Rating | 115VAC |
Motor HP | 1-9/25 |
Rope Material | Wire |
Full Load Amps | 10 |
Mechanical Brake | Yes |
Clutch Release | Yes |
Pulley Block | Yes |
Item | Electric Winch |
Includes | Factory-installed Remote Control |
Description
Electric Winch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.