Shop All Electric Unit Heaters
Dayton
Electric Wall/Ceiling Unit Heater, 72 A
Mfr # 804RZ9
Zoro # G508644284
product price: $1,449.99
/ea
Free Shipping & Returns
$1,449.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Housing Material Steel
- Includes Adjustable Air Outlet Louvers
- Phase 1, 3
- Heating Capacity 51,200 BtuH
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 804RZ9
- Zoro # G508644284
- Country of Origin United States
- Category Electric Unit Heaters
Dimensions
Overall Width | 19 in |
Overall Depth | 13 3/4 in |
Manufacturers Warranty Length | 1 yr Parts, 5 yr Elements |
Overall Height | 21 3/4 in |
Description
Electric Wall & Ceiling Unit Heater, Overall Height 21 3/4 in, Overall Width 19 in, Overall Depth 13 3/4 in, Air Flow 910 cfm, Air Temp. Rise 52 Degrees F, Voltage 208 V AC, 1, 3 Phase, Wattage Output 15 kW, Heating Method Fan Forced, Heating Capacity 51,200 BtuH, Mounting Location Ceiling, Wall, Horizontal Air Throw 35 ft, Frequency 60 Hz, Amperage 72 A, Control Type Mechanical Selector Dial, Contactor Coil Voltage 24V AC, Housing Color Beige, Housing Finish Powder Coated
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HI-TECH DURAVENT Ducting Hose, 10 In. x 25 ft., Poly Fabric (1110-1000-0002)
- KING ELECTRIC Kcv Cove Heater 59" 240/208V 700/525W White (KCV2407-W)
- ALL-FILTERS 20X20X2 Odor Eliminator Activated Carbon Pleated AC Furnace Air Filter, 6PK (20202.C 6PK)
- ALL-FILTERS 15X25X1 MERV 11 Pleated AC Furnace Air Filter, 6PK., 6PK (15251.11 6pk+)
- DAYTON Electric Wall/Ceiling Unit Heater, 24 A (804T04)
- DAYTON Electric Wall & Ceiling Unit Heater, 480V AC, 3 Phase, 60.0 kW (4TDH7)
- DAYTON Electric Wall/Ceiling Heat, 18 A, 21 A (804T17)
- DAYTON Electric Wall & Ceiling Unit Heater, 480V AC, 3 Phase, 80.0 kW (4TDH9)
- DAYTON Electric Wall/Ceiling Unit Heater, 18 A (804T02)
- DAYTON Electric Wall/Ceiling Unit Heater, 30 A (804T05)
- QMARK Electric Wall & Ceiling Unit Heater, 208/240V AC, 1/3 Phase (MUH0521)
- Dayton Electric Unit Heaters