Shop All Electric Unit Heaters
Dayton
Electric Wall/Ceiling Unit Heater, 60.2 A
Mfr # 804T15
Zoro # G508644291
product price: $4,722.99
/ea
Free Shipping & Returns
$4,722.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material Steel
- Includes Adjustable Air Outlet Louvers
- Phase 3
- Frequency 60 Hz
- Overall Height 30 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 804T15
- Zoro # G508644291
- Country of Origin United States
- Category Electric Unit Heaters
Dimensions
Overall Height | 30 in |
Overall Width | 26 5/8 in |
Manufacturers Warranty Length | 1 yr Parts, 5 yr Elements |
Overall Depth | 18 1/8 in |
Description
Electric Wall & Ceiling Unit Heater, Overall Height 30 in, Overall Width 26 5/8 in, Overall Depth 18 1/8 in, Air Flow 2,600 cfm, 3,000 cfm, Air Temp. Rise 61 Degrees F, Voltage 480 V AC, 3 Phase, Wattage Output 50 kW, Heating Method Fan Forced, Heating Capacity 1,70,500 BtuH, Mounting Location Ceiling, Wall, Horizontal Air Throw 60 ft, Frequency 60 Hz, Amperage 60.2 A, Control Type Mechanical Selector Dial, Contactor Coil Voltage 24V AC, Housing Color Beige, Housing Finish Powder Coated
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDI-BOOT Vent Boot Hanger, End, 4 x 14, Dia 7 (SBS-4147 EB)
- PORTACOOL Motor, Replacement, For 6PVZ7 (PARFANC12000)
- AIR HANDLER Synthetic Pocket Air Filter, 24x24x12", MERV 14 (2JUW6)
- CARRIER Limit Switch 170-210F Auto (HH18HA498)
- DAYTON Electric Wall & Ceiling Unit Heater, 480V AC, 3 Phase, 60.0 kW (4TDH7)
- DAYTON Electric Wall/Ceiling Unit Heater, 83 A (804T06)
- DAYTON Electric Wall/Ceiling Unit Heat, 14.5 A (804T09)
- DAYTON Electric Wall/Ceiling Heat, 36 A, 42 A (804RZ7)
- DAYTON Electric Wall/Ceiling Unit Heater, 30 A (804T05)
- DAYTON Electric Wall/Ceiling Heat, 18 A, 21 A (804T17)
- QMARK Electric Unit Heater, 208, 3 Phase, 50.0 kW, 170.5 BtuH (MUH508)
- Dayton Electric Unit Heaters