Shop All Electric Unit Heaters
Dayton
Electric Wall/Ceiling Unit Heater, 18 A
Mfr # 804T02
Zoro # G208644300
product price: $1,435.99
/ea
Free Shipping & Returns
$1,435.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material Steel
- Includes Adjustable Air Outlet Louvers
- Phase 3
- Horizontal Air Throw 35 ft
- Standards CUL, UL Listed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 804T02
- Zoro # G208644300
- Country of Origin United States
- Category Electric Unit Heaters
Dimensions
Overall Depth | 13 3/4 in |
Overall Height | 21 3/4 in |
Overall Width | 19 in |
Manufacturers Warranty Length | 1 yr Parts, 5 yr Elements |
Description
Electric Wall & Ceiling Unit Heater, Overall Height 21 3/4 in, Overall Width 19 in, Overall Depth 13 3/4 in, Air Flow 910 cfm, Air Temp. Rise 52 Degrees F, Voltage 480 V AC, 3 Phase, Wattage Output 15 kW, Heating Method Fan Forced, Heating Capacity 51,200 BtuH, Mounting Location Ceiling, Wall, Horizontal Air Throw 35 ft, Frequency 60 Hz, Amperage 18 A, Control Type Mechanical Selector Dial, Contactor Coil Voltage 24V AC, Housing Color Beige, Housing Finish Powder Coated, Housing Material Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MRCOOL Universal Series DC Inverter Initary Cooling Only Condenser (MDUCO18024036)
- HONEYWELL Dr120A3000 Truedry Dr120 Whole (DR120A3000)
- TRANE Silicon-Nitride Igniter (IGN00145)
- ZORO SELECT Return Air Grille, 7.75 X 11.75, White, Steel (4JRR6)
- DAYTON Electric Wall & Ceiling Unit Heater, 208/240V AC, 3 Phase (2YU80)
- DAYTON Electric Wall/Ceiling Unit Heater, 24 A (804T04)
- DAYTON Electric Wall/Ceiling Heat, 18 A, 21 A (804T17)
- DAYTON Electric Wall/Ceiling Unit Heater, 30 A (804T05)
- DAYTON Electric Wall & Ceiling Unit Heater, 480V AC, 3 Phase, 60.0 kW (4TDH7)
- DAYTON Electric Wall/Ceiling Unit Heater, 83 A (804T06)
- QMARK Electric Unit Heater, 480, 3 Phase, 50.0 kW, 170.5 BtuH (MUH504)
- Dayton Electric Heaters & Accessories