Shop All Electric Unit Heaters
Dayton
Electric Wall/Ceiling Unit Heater, 12 A
Mfr # 804RZ8
Zoro # G708644282
product price: $856.99
/ea
Free Shipping & Returns
$856.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material Steel
- Includes Adjustable Air Outlet Louvers
- Phase 3
- Manufacturers Warranty Length 1 yr Parts, 5 yr Elements
- Control Type Mechanical Selector Dial
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 804RZ8
- Zoro # G708644282
- Country of Origin United States
- Category Electric Unit Heaters
Dimensions
Manufacturers Warranty Length | 1 yr Parts, 5 yr Elements |
Overall Depth | 8 1/2 in |
Overall Width | 19 in |
Overall Height | 21 3/4 in |
Description
Electric Wall & Ceiling Unit Heater, Overall Height 21 3/4 in, Overall Width 19 in, Overall Depth 8 1/2 in, Air Flow 650 cfm, Air Temp. Rise 49 Degrees F, Voltage 480 V AC, 3 Phase, Wattage Output 10 kW, Heating Method Fan Forced, Heating Capacity 34,100 BtuH, Mounting Location Ceiling, Wall, Horizontal Air Throw 18 ft, Frequency 60 Hz, Amperage 12 A, Control Type Mechanical Selector Dial, Contactor Coil Voltage 24V AC, Housing Color Beige, Housing Finish Powder Coated, Housing Material Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 20 in Backdraft Damper / Wall Shutter, 22-1/2 in x 22-1/2 in (53DR13)
- NU-CALGON Turbo Tank 2.0 Rinsing Sprayer (4781-00)
- AMERIMAX HOME PRODUCTS 100PK 5x7 Galv Flashing (70800)
- YORK Switch, 130 deg-160 deg. F, Auto, 3" Insert (S1-025-29041-004)
- DAYTON Electric Wall & Ceiling Unit Heater, 208/240V AC, 3 Phase (2YU80)
- DAYTON Electric Wall/Ceiling Unit Heater, 24 A (804T16)
- DAYTON Electric Wall/Ceiling Unit Heater, 6 A (804T19)
- DAYTON Electric Wall/Ceiling Heat, 18 A, 21 A (804T17)
- DAYTON Electric Wall/Ceiling Heat, 36 A, 42 A (804RZ7)
- DAYTON Electric Wall/Ceiling Unit Heater, 60.2 A (804T15)
- QMARK Electric Unit Heater, 208, 3 Phase, 50.0 kW, 170.5 BtuH (MUH508)
- Dayton Heaters & Furnaces