Shop All Electric Unit Heaters
Dayton
Electric Wall/Ceiling Unit Heat, 3.6 A
Mfr # 804T12
Zoro # G708644275
product price: $612.99
/ea
Free Shipping & Returns
$612.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material Steel
- Includes Adjustable Air Outlet Louvers
- Phase 3
- Standards CUL, UL Listed
- Air Flow 350 cfm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 804T12
- Zoro # G708644275
- Country of Origin United States
- Category Electric Unit Heaters
Dimensions
Overall Depth | 8 1/2 in |
Overall Height | 16 in |
Overall Width | 14 in |
Manufacturers Warranty Length | 1 yr Parts, 5 yr Elements |
Description
Electric Wall & Ceiling Unit Heater, Overall Height 16 in, Overall Width 14 in, Overall Depth 8 1/2 in, Air Flow 350 cfm, Air Temp. Rise 27 Degrees F, Voltage 480 V AC, 3 Phase, Wattage Output 3 kW, Heating Method Fan Forced, Heating Capacity 10,200 BtuH, Mounting Location Ceiling, Wall, Horizontal Air Throw 12 ft, Frequency 60 Hz, Amperage 3.6 A, Control Type Mechanical Selector Dial, Contactor Coil Voltage 24V AC, Housing Color Beige, Housing Finish Powder Coated, Housing Material Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Recessed Electric Wall-Mount Heater, Shallow Recessed or Surface (5ZK64)
- XPOWER AP2500D Air Purification System Optional Activated Carbon Filter Filter (CF50-595)
- SCOTSMAN Anti Microbial Wand (ADS-AB6)
- REVCOR Blower Whl, Dia 6 1/4 In, Width 3 1/4 In (B631-325S CW)
- DAYTON Electric Wall & Ceiling Unit Heater, 480V AC, 3 Phase, 60.0 kW (4TDH7)
- DAYTON Electric Wall & Ceiling Unit Heater, 480V AC, 3 Phase, 80.0 kW (4TDH9)
- DAYTON Electric Wall/Ceiling Unit Heater, 30 A (804T05)
- DAYTON Electric Wall/Ceiling Heat, 18 A, 21 A (804T17)
- DAYTON Electric Wall/Ceiling Unit Heater, 18 A (804T02)
- DAYTON Electric Wall/Ceiling Unit Heater, 24 A (804T04)
- MARKEL PRODUCTS Fan Forced Electric Unit Heater (5115CA1LHF3B)
- Dayton Electric Unit Heaters