Shop All Electric Unit Heaters
Dayton
Electric Wall/Ceiling Heat, 41.2 A, 48 A
Mfr # 804T03
Zoro # G508644307
product price: $2,381.99
/ea
Free Shipping & Returns
$2,381.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material Steel
- Includes Adjustable Air Outlet Louvers
- Phase 3
- Contactor Coil Voltage 24V AC
- Overall Width 19 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 804T03
- Zoro # G508644307
- Country of Origin United States
- Category Electric Unit Heaters
Dimensions
Overall Width | 19 in |
Overall Height | 21 3/4 in |
Manufacturers Warranty Length | 1 yr Parts, 5 yr Elements |
Overall Depth | 13 3/4 in |
Description
Electric Wall & Ceiling Unit Heater, Overall Height 21 3/4 in, Overall Width 19 in, Overall Depth 13 3/4 in, Air Flow 1,320 cfm, Air Temp. Rise 48 Degrees F, Voltage 208/240 V AC, 3 Phase, Wattage Output 15 kW, 20 kW, Heating Method Fan Forced, Heating Capacity 51,200 BtuH, 68,200 BtuH, Mounting Location Ceiling, Wall, Horizontal Air Throw 41 ft, Frequency 60 Hz, Amperage 41.2 A, 48 A, Control Type Mechanical Selector Dial, Contactor Coil Voltage 24V AC, Housing Color Beige
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MVP MASTER RAM SERIES 14" Back Draught Damper (14" BACK DAMPER)
- ERIE Actuator, 1/2in, 2 Way, 24V, Spring Return (VT2212G13A020)
- BELIMO Non-Spring Return Damper Actuator (NMB24-3)
- AIR HANDLER Pleated Air Filter, 20x25x1, MERV 8, High Capacity, Synthetic, 6B931, White (6B931)
- DAYTON Electric Wall/Ceiling Unit Heater, 18 A (804T02)
- DAYTON Electric Wall/Ceiling Unit Heater, 24 A (804T16)
- DAYTON Electric Wall/Ceiling Unit Heater, 6 A (804T19)
- DAYTON Electric Wall/Ceiling Unit Heater, 60.2 A (804T15)
- DAYTON Electric Wall/Ceiling Unit Heat, 14.5 A (804T09)
- DAYTON Electric Wall & Ceiling Unit Heater, 480V AC, 3 Phase, 80.0 kW (4TDH9)
- TPI Hotpod 8 Diameter Inlet Duct Mounted Heater Hardwired, 1440/720W 120V (HP814401202T)
- Dayton Electric Unit Heaters