Shop All Electric Unit Heaters
Dayton
Electric Wall/Ceiling Heat, 24 A, 48 A
Mfr # 804RZ6
Zoro # G108644318
product price: $822.99
/ea
Free Shipping & Returns
$822.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material Steel
- Includes Adjustable Air Outlet Louvers
- Phase 1, 3
- Contactor Coil Voltage 24V AC
- Overall Depth 8 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 804RZ6
- Zoro # G108644318
- Country of Origin United States
- Category Electric Unit Heaters
Dimensions
Overall Depth | 8 1/2 in |
Manufacturers Warranty Length | 1 yr Parts, 5 yr Elements |
Overall Height | 21 3/4 in |
Overall Width | 19 in |
Description
Electric Wall & Ceiling Unit Heater, Overall Height 21 3/4 in, Overall Width 19 in, Overall Depth 8 1/2 in, Air Flow 650 cfm, Air Temp. Rise 49 Degrees F, Voltage 208 V AC, 1, 3 Phase, Wattage Output 10 kW, Heating Method Fan Forced, Heating Capacity 34,100 BtuH, Mounting Location Ceiling, Wall, Horizontal Air Throw 18 ft, Frequency 60 Hz, Amperage 24 A, 48 A, Control Type Mechanical Selector Dial, Contactor Coil Voltage 24V AC, Housing Color Beige, Housing Finish Powder Coated
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCQUAY/DAIKIN Rubber Coupling (GCA500015A)
- KATS Silicone Heat Pad, 50W (24050)
- DEFLECTO Spurr Vent, 4", Assembled, Aluminum, Polypropylene, 6" W, 11" L (SVHAB4)
- AMERICAN BLOWER SUPPLY Auto Blastgate, Cast Aluminum Body, Galvanized Steel Gate, 13 13/64 in W, 16 3/8 in L (BGPB12)
- DAYTON Electric Wall/Ceiling Unit Heater, 18 A (804T02)
- DAYTON Electric Wall/Ceiling Heat, 18 A, 21 A (804T17)
- DAYTON Electric Wall & Ceiling Unit Heater, 480V AC, 3 Phase, 80.0 kW (4TDH9)
- DAYTON Electric Wall/Ceiling Unit Heater, 30 A (804T05)
- DAYTON Electric Wall/Ceiling Unit Heater, 24 A (804T04)
- DAYTON Electric Wall & Ceiling Unit Heater, 480V AC, 3 Phase, 60.0 kW (4TDH7)
- MARKEL PRODUCTS Fan Forced Electric Unit Heater (5125CA1NP3P)
- Dayton Heaters & Furnaces