Shop All Electric Wall Heaters
Dayton
Recessed Electric Wall-Mount Heater, Recessed or Surface, 2000 W
Mfr # 3ENC8
Zoro # G0734343
product price: $546.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$546.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Electric Heater Type Commercial/Industrial
- Watts 2000
- BtuH 6824
- Heater Voltage 208 V AC
- Electric Heater Phase 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 3ENC8
- Zoro # G0734343
- UPC # 190735282137
- Country of Origin United States
- Category Electric Wall Heaters
Dimensions
Wall Opening Width | 9-1/4" |
Wall Opening Depth | 3-3/4" |
Housing Depth | 3 3/4 in |
Manufacturers Warranty Length | 1 yr |
Grille Width | 10 3/4 in |
Wall Opening Height | 11-1/4" |
Grille Height | 12 5/8 in |
Grille Depth | 1 1/2 in |
Housing Width | 9 1/4 in |
Housing Height | 11 in |
Rough-In Dimensions - H x W x D | 11-1/4 in x 9-1/4 in x 3-3/4 in |
Minimum Mounting Height from Floor | 4 in |
Rough-In Height | 11 1/4 in |
Rough-In Width | 9 1/4 in |
Rough-In Depth | 3 3/4 in |
Description
Recessed Electric Wall-Mount Heater, Commercial/Industrial, 2000 Watts, 6824 BtuH, Heater Voltage 208 V AC, Electric Heater Phase 1, Wall Opening Width 9-1/4 In., Color White, 9.6 Amps AC, Wall Opening Depth 3-3/4 In., Wall Opening Height 11-1/4 In., Mounting Type Recessed, 60 Hz, Air Temp. Rise 79 Degrees F, Grille Material Steel, Grille Width 10 3/4 in, Grille Depth 1 1/2 in, Grille Height 12 5/8 in, Housing Width 9 1/4 in, Housing Depth 3 3/4 in, Housing Height 11 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Backdraft Damper, Horizontal, 47-3/4Sq (3HHN3)
- NATION WIDE PRODUCTS Economy Filter Plus Roll (AC-302/50R)
- EXPO ENGINEERED Drum Heater For 55 Gallon Steel Drum, 60-250°F, 240V (TRX-55-L-240)
- ZORO SELECT 8 in Square 3-Way Multilouver Ceiling Diffuser, White (4MJJ3)
- DAYTON Recessed Electric Wall-Mount Heater, Recessed or Surface, 240/277V AC (3UF61)
- DAYTON Surface-Mount Pump House Heater, Surface, 500/375/500 W, Beige (2YV13)
- DAYTON Recessed Electric Wall-Mount Heater, Recessed, 208/240V AC, White (3UG19)
- DAYTON Recessed Electric Wall-Mount Heater, Recessed or Surface, 208/240V AC (3UG57)
- DAYTON Recessed Electric Wall-Mount Heater, Recessed or Surface, 1800 W (2HAC6)
- DAYTON Recessed Electric Wall-Mount Heater, Recessed or Surface, 4000 W (3END6)
- DAYTON Recessed Electric Wall-Mount Heater, Recessed or Surface, 3000/1500 W (3UF59)
- Dayton Electric Heaters & Accessories