Shop All Electric Wall Heaters
Dayton
Recessed Electric Wall-Mount Heater, Shallow Recessed or Surface
Mfr # 5ZK68
Zoro # G2464996
Free Shipping & Returns
$357.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Electric Heater Type Light Commercial/Residential Shallow Wall
- Watts 1500
- BtuH 5118
- Heater Voltage 120 V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 5ZK68
- Zoro # G2464996
- UPC # 190735357316
- Country of Origin United States
- Category Electric Wall Heaters
Dimensions
Wall Opening Width | 9-1/4" |
Wall Opening Depth | 2-1/2" |
Manufacturers Warranty Length | 1 yr |
Housing Width | 9 1/4 in |
Grille Height | 14 1/2 in |
Grille Width | 10 1/2 in |
Wall Opening Height | 12-1/2" |
Housing Depth | 2 1/2 in |
Housing Height | 12 1/2 in |
Grille Depth | 1 1/4 in |
Rough-In Depth | 2 1/2 in |
Minimum Mounting Height from Floor | 4 1/2 in |
Rough-In Width | 9 1/4 in |
Rough-In Dimensions - H x W x D | 12-1/2 in x 9-1/4 in x 2-1/2 in |
Rough-In Height | 12 1/2 in |
Description
Recessed Electric Wall-Mount Heater, Light Commercial/Residential Shallow Wall, 1500 Watts, 5118 BtuH, Heater Voltage 120 V AC, Electric Heater Phase 1, Wall Opening Width 9-1/4 In., Color White, 12.5 Amps AC, Wall Opening Depth 2-1/2 In., Wall Opening Height 12-1/2 In., Mounting Type Surface and Recessed, 60 Hz, Air Temp. Rise 117 Degrees F, Grille Material Steel, Grille Width 10 1/2 in, Grille Depth 1 1/4 in, Grille Height 14 1/2 in, Housing Width 9 1/4 in, Housing Depth 2 1/2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHITE-RODGERS Gas Valve, NG/LP, Standing Pilot, 24, 2.5 to 5.0 in wc, Fast Opening (36C03-433)
- ERIE Change Over Switch, 36" (680-243-5)
- THRIFCO PLUMBING 3 Inch x 5 Feet Vinyl Ducting (4400752)
- DAYTON Wall Collar, 18 In. (16D553)
- DAYTON Recessed Electric Wall-Mount Heater, Recessed or Surface, 208/240V AC (3UG57)
- DAYTON Recessed Electric Wall-Mount Heater, Recessed or Surface, 1500/2000 W (2HAC7)
- DAYTON Recessed Electric Wall-Mount Heater, Recessed or Surface, 3600/4800 W (3UF62)
- DAYTON Recessed Electric Wall-Mount Heater, Recessed, 1500/1125/750/375 W (3UG16)
- DAYTON Recessed Electric Wall-Mount Heater, Recessed or Surface, 1000 W (3ENC7)
- DAYTON Recessed Electric Wall-Mount Heater, Recessed or Surface, 2000 W (3ENC8)
- AMAZE HEATER Spacio Innovations WS-8WUS Wexstar 800W Infrared Electric Panel Heater - White (WS-8WUS)
- Dayton Electric Heaters & Accessories