Shop All Electric Wall Heaters
Dayton
Recessed Electric Wall-Mount Heater, Recessed or Surface, 1500 W
Mfr # 2HAD6
Zoro # G2945792
product price: $256.99
/ea
Free Shipping & Returns
$256.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Electric Heater Type Commercial/Industrial
- Watts 1500
- BtuH 5118
- Heater Voltage 120 V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 2HAD6
- Zoro # G2945792
- UPC # 190735219614
- Country of Origin United States
- Category Electric Wall Heaters
Dimensions
Wall Opening Width | 9-1/4" |
Wall Opening Depth | 3-3/4" |
Housing Depth | 3 3/4 in |
Grille Width | 10 1/2 in |
Housing Width | 9 1/4 in |
Grille Depth | 1 in |
Grille Height | 12 1/2 in |
Manufacturers Warranty Length | 1 yr |
Housing Height | 11 in |
Wall Opening Height | 11-1/4" |
Minimum Mounting Height from Floor | 4 in |
Rough-In Dimensions - H x W x D | 11-1/4 in x 9-1/4 in x 3-3/4 in |
Rough-In Width | 9 1/4 in |
Rough-In Depth | 3 3/4 in |
Rough-In Height | 11 1/4 in |
Description
Recessed Electric Wall-Mount Heater, Commercial/Industrial, 1500 Watts, 5118 BtuH, Heater Voltage 120 V AC, Electric Heater Phase 1, Wall Opening Width 9-1/4 In., Color White, 12.5 Amps AC, Wall Opening Depth 3-3/4 In., Wall Opening Height 11-1/4 In., Mounting Type Surface and Recessed, 60 Hz, Air Temp. Rise 59 Degrees F, Grille Material Steel, Grille Width 10 1/2 in, Grille Depth 1 in, Grille Height 12 1/2 in, Housing Width 9 1/4 in, Housing Depth 3 3/4 in, Housing Height 11 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TESTO 550i - App operated Manifold (0564 2550 01)
- ACCUMULAIR Pleated Air Filter, 18" x 30" x 2", 6 Pack (FB18X30X2_6)
- GC VALVES Valve 1/4"120V 3Way Univ 0/25N. Valve (S336GF02N4BD5)
- WHITE-RODGERS Hot Surface Ignitor, LP/NG, 120V AC, 19 1/8 in L., Silicon Carbide (767A-371)
- DAYTON Recessed Electric Wall-Mount Heater, Recessed or Surface, 3600/4800 W (3UF63)
- DAYTON Recessed Electric Wall-Mount Heater, Recessed or Surface, 4800 W (3END8)
- DAYTON Recessed Electric Wall-Mount Heater, Recessed or Surface, 3000/1500 W (3END5)
- DAYTON Recessed Electric Wall-Mount Heater, Recessed or Surface, 1000 W (2HAC4)
- DAYTON Recessed Electric Wall-Mount Heater, Recessed or Surface, 1800 W (2HAD8)
- DAYTON Recessed Electric Wall-Mount Heater, Recessed or Surface, 1500/2000 W (3END2)
- KING ELECTRIC Paw Ss Wall Heater 240V 2250W (PAW2422-SS)
- Dayton Electric Heaters & Accessories