Shop All Electric Wall Heaters
Dayton
Recessed Electric Wall-Mount Heater, Shallow Recessed or Surface
Mfr # 5ZK64
Zoro # G2365413
product price: $450.99
/ea
Free Shipping & Returns
$450.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Electric Heater Type Light Commercial/Residential Shallow Wall
- Watts 1000
- BtuH 3413
- Heater Voltage 120 V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 5ZK64
- Zoro # G2365413
- UPC # 190735357293
- Country of Origin United States
- Category Electric Wall Heaters
Dimensions
Wall Opening Width | 9-1/4" |
Wall Opening Depth | 2-1/2" |
Wall Opening Height | 12-1/2" |
Grille Height | 14 1/2 in |
Housing Width | 9 1/4 in |
Grille Width | 10 1/2 in |
Manufacturers Warranty Length | 1 yr |
Housing Depth | 2 1/2 in |
Housing Height | 12 1/2 in |
Grille Depth | 1 1/4 in |
Rough-In Dimensions - H x W x D | 12-1/2 in x 9-1/4 in x 2-1/2 in |
Rough-In Depth | 2 1/2 in |
Rough-In Width | 9 1/4 in |
Rough-In Height | 12 1/2 in |
Minimum Mounting Height from Floor | 4 1/2 in |
Description
Recessed Electric Wall-Mount Heater, Light Commercial/Residential Shallow Wall, 1000 Watts, 3413 BtuH, Heater Voltage 120 V AC, Electric Heater Phase 1, Wall Opening Width 9-1/4 In., Color Stainless Steel, 8.3 Amps AC, Wall Opening Depth 2-1/2 In., Wall Opening Height 12-1/2 In., Mounting Type Surface and Recessed, 60 Hz, Air Temp. Rise 90 Degrees F, Grille Material Steel, Grille Width 10 1/2 in, Grille Depth 1 1/4 in, Grille Height 14 1/2 in, Housing Width 9 1/4 in, Housing Depth 2 1/2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARRIER Limit Switch (HH18HA586)
- LEGEND VALVE 1-1/2 x 1 W/4 ZONES MANIFOLD (355-434)
- PARKER Filter/Dryer, 5/8 In, Solder (165S)
- GOODMAN Capacitor, 20 MFD, 370V, Oval (CAP200000370VAP)
- DAYTON Recessed Electric Wall-Mount Heater, Recessed or Surface, 4000/2000 W (5E183)
- DAYTON Recessed Electric Wall-Mount Heater, Recessed, 208/240V AC, White (3UG19)
- DAYTON Recessed Electric Wall-Mount Heater, Shallow Recessed or Surface (5ZK68)
- DAYTON Recessed Electric Wall-Mount Heater, Recessed or Surface, 4800 W (3END8)
- DAYTON Recessed Electric Wall-Mount Heater, Recessed or Surface, 4000 W (400C60)
- DAYTON Recessed Electric Wall-Mount Heater, Recessed or Surface, 1500/2000 W (2HAC7)
- KING ELECTRIC W Wall Heater 208V 2000-1000W Interior & Grill White (W2020-I-W)
- Dayton Electric Wall Heaters