Shop All Electric Unit Heaters
Dayton
Electric Wall & Ceiling Unit Heater, 480V AC, 3 Phase, 80.0 kW
Mfr # 4TDH9
Zoro # G0688880
product price: $8,989.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$8,989.99
Free 30-Day Returns
Key Features
- Depth 18-1/2"
- Height 39-1/2"
- Housing Material Steel
- Includes Adjustable Louvers, Direct Wire with Hinged and Latched Access Door
- Width 37-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 4TDH9
- Zoro # G0688880
- UPC # 190735334041
- Country of Origin United States
- Category Electric Unit Heaters
Dimensions
Depth | 18-1/2" |
Height | 39-1/2" |
Width | 37-1/2" |
Manufacturers Warranty Length | 1 yr |
Overall Height | 39 1/2 in |
Overall Width | 37 1/2 in |
Overall Depth | 18 1/2 in |
Overall Dimensions - H x W x D | 39-1/2 in x 37-1/2 in x 18-1/2 in |
Description
Electric Wall & Ceiling Unit Heater, Overall Height 39 1/2 in, Overall Width 37 1/2 in, Overall Depth 18 1/2 in, Air Flow 5,000 cfm, Air Temp. Rise 55 Degrees F, Voltage 480V AC, 3 Phase, Wattage Output 80 kW, Heating Method Fan Forced, Heating Capacity 273,000 BtuH, Mounting Location Wall, Horizontal Air Throw 65 ft, Frequency 60 Hz, Amperage 96.3A, Control Type Thermostat, Contactor Coil Voltage 24V AC, Housing Color Brown, Housing Finish Powder Coated, Housing Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Electric Baseboard Heater, 1500W, 120V AC, 1 Phase, 5118 BtuH (1EVG2)
- EMERSON FLOW CONTROLS Suction Line Filter Drier 1 5/8 (049185)
- BERNER Motor, 1 HP, 120V (01001048F2X18A)
- NU-CALGON Refrigeration Lubricant, Mineral, 5 gal (4304-05)
- DAYTON Electric Wall/Ceiling Unit Heater, 83 A (804T06)
- DAYTON Electric Wall/Ceiling Unit Heater, 24 A (804T04)
- DAYTON Electric Wall & Ceiling Unit Heater, 208/240V AC, 3 Phase (2YU80)
- DAYTON Electric Wall/Ceiling Heat, 18 A, 21 A (804T17)
- DAYTON Electric Wall/Ceiling Unit Heater, 30 A (804T05)
- DAYTON Electric Wall/Ceiling Unit Heater, 18 A (804T02)
- GLOBAL INDUSTRIAL Vertical Or Horizontal Downflow Unit Heater, 20KW, 480V, 3 Phase (246727)
- Dayton Electric Unit Heaters