Shop All Electric Unit Heaters
This Product is Discontinued
Dayton
Electric Wall & Ceiling Unit Heater, 208/240V AC, 3 Phase (Discontinued)
Mfr # 2YU75
Zoro # G2667497
Free Shipping & Returns
This Product is Discontinued
Key Features
- Depth 13-3/4"
- Height 21-3/4"
- Housing Material Steel
- Includes Adjustable Air Outlet Louvers
- Width 19"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 2YU75
- Zoro # G2667497
- UPC # 190735240755
- Country of Origin United States
- Category Electric Unit Heaters
Dimensions
Depth | 13-3/4" |
Height | 21-3/4" |
Width | 19" |
Manufacturers Warranty Length | 1 yr Parts, 5 yr Elements |
Overall Height | 21 3/4 in |
Overall Width | 19 in |
Overall Dimensions - H x W x D | 21-3/4 in x 19 in x 13-3/4 in |
Overall Depth | 13 3/4 in |
Description
Electric Wall & Ceiling Unit Heater, Overall Height 21 3/4 in, Overall Width 19 in, Overall Depth 13 3/4 in, Air Flow 1,320 cfm, Air Temp. Rise 48 Degrees F, Voltage 208/240V AC, 3 Phase, Wattage Output 15 kW, 20 kW, Heating Method Fan Forced, Heating Capacity 51,200/68,200 BtuH, Mounting Location Ceiling, Wall, Horizontal Air Throw 41 ft, Frequency 60 Hz, Amperage 41.2A/48A, Control Type Mechanical Selector Dial, Contactor Coil Voltage 24V AC, Housing Color Beige, Housing Finish Powder Coated
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.