Shop All Electric Unit Heaters
This Product is Discontinued
Dayton
Electric Wall & Ceiling Unit Heater, 208/240V AC, 1 Phase, 2.2/3.0 kW (Discontinued)
Mfr # 2YU58
Zoro # G2518092
Free Shipping & Returns
This Product is Discontinued
Key Features
- Depth 8-1/2"
- Height 16"
- Housing Material Steel
- Includes Adjustable Air Outlet Louvers
- Width 14"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 2YU58
- Zoro # G2518092
- UPC # 190735240588
- Country of Origin United States
- Category Electric Unit Heaters
Dimensions
Depth | 8-1/2" |
Height | 16" |
Width | 14" |
Manufacturers Warranty Length | 1 yr Parts, 5 yr Elements |
Overall Height | 16 in |
Overall Width | 14 in |
Overall Dimensions - H x W x D | 16 in x 14 in x 8-1/2 in |
Overall Depth | 8 1/2 in |
Description
Electric Wall & Ceiling Unit Heater, Overall Height 16 in, Overall Width 14 in, Overall Depth 8 1/2 in, Air Flow 350 cfm, Air Temp. Rise 27 Degrees F, Voltage 208/240V AC, 1 Phase, Wattage Output 2.2 kW, 3 kW, Heating Method Fan Forced, Heating Capacity 7500/10,200 BtuH, Mounting Location Ceiling, Wall, Horizontal Air Throw 12 ft, Frequency 60 Hz, Amperage 11A/12.5A, Control Type Mechanical Selector Dial, Contactor Coil Voltage 208/240V AC, Housing Color Beige, Housing Finish Powder Coated
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.